View as
  1. Cooper Wiring - TR274W
    Product Code: CWDTR274W

    Traditional heavy duty grade combination switch with receptacle features UL listed Tamper Resistant shutters designed to prevent the insertion of foreign objects. TR274 features a neon pilot light which is On when switch is On. Switch is horsepower rated for motor loads per UL 20. Thermoplastic toggle, top and backbody are virtually unbreakable to ...

    Learn More

      In Stock in Gescan

    CAD$12.12
  2. Legrand - 691-W
    Product Code: PAS691W

    Legrand's standard Pass & Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes. FEATURES AND BENEFITS: • Easily accessible break-off separate or common feed. • Long-life red neon lamp in pilot light rated 1/25 Watt, 125V. • Side wire #12 and #14 AWG. • Two devices fi...

    Learn More

      In Stock in Gescan

    CAD$19.57
  3. Legrand - TM8HWLWCC
    Product Code: PASTM8HWLWCC

    Decorator hallway light with high output light tamper-resistant single receptacle features GE Lexan high impact-resistant lens. Energy-efficient LED has average 20-year life expectancy. Sensor automatically turns light ON in the dark. Increased light output for better illumination. Light sensor for enhanced sensitivity.

    Learn More

      In Stock in Gescan

    CAD$25.66
  4. Cooper Wiring - TR7735W
    Product Code: CWDTR7735W

    DESIGN FEATURES: - Nightlights are dimmable to desired light level - Nightlight is controlled by a photo sensor that turns ON in the dark, OFF in the light - Tamper resistant shutters provide compliance with 2014 NEC® Article 406.12 that states that all 15A and 20A, 125V receptacles installed in dwelling units must be tamper resistant

    Learn More

      In Stock in Gescan

    CAD$27.37
  5. Legrand - 692-I
    Product Code: PAS692I

    15Amp 120/125V Non-Grounding Single-Pole Combination Switch & Pilot Light, Ivory. FEATURES AND BENEFITS: • Easily accessible break-off separate or common feed. • Long-life red neon lamp in pilot light rated 1/25 Watt, 125V. • Side wire #12 and #14 AWG. • Two devices fit into the space of one. • Grounding combination devices meet NE...

    Learn More

     Available from Manufacturer

    CAD$28.12
  6. Legrand - TM818-TRWCC
    Product Code: PASTM818TRWCC

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. radiant® Screwless Wall Plate not included. FEATURES AND BENEFITS: • Unique "Up/Down" switches match the look and feel of radiant paddle switches. ...

    Learn More

     Out of Stock

    CAD$16.51
  7. Legrand - TM8HWLLACC
    Product Code: PASTM8HWLLACC

    Features & Benefits: • Impact-resistant face and back body. • GE Lexan high impact-resistant lens. • External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG. • Ground screw position under the end of the strap minimizes the risk of contact. • Energy-efficient LED has average 20-year life expectancy: eliminates bulb r...

    Learn More

     Available from Manufacturer

    CAD$22.51
View as