-
Legrand - 885-TRW
Product Code: PAS885TRWThe radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. radiant® Screwless Wall Plate not included. FEATURES AND BENEFITS: • Meets National Electrical Code Tamper-Resistant requirements. • Protects children: paten...
In Stock in Gescan
CAD$2.74 -
Legrand - 3232-TRW
Product Code: PAS3232TRWLegrand's Pass & Seymour TradeMaster® receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is in...
In Stock in Gescan
CAD$2.20 -
Legrand - 885-TRBK
Product Code: PAS885TRBKThe radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. radiant® Screwless Wall Plate not included. FEATURES AND BENEFITS: • Meets National Electrical Code Tamper-Resistant requirements. • Protects children: pate...
In Stock in Gescan
CAD$2.74 -
Legrand - TR26362-W
Product Code: PASTR26362W20Amp 125V Tamper-Resistant Heavy-Duty Decorator Spec Grade Duplex Receptacle - Back & Side Wire. FEATURES AND BENEFITS: • Dual mechanical shutter system to help prevent insertion of foreign objects. • Auto-ground clip assures positive ground. • Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wir...
In Stock in Gescan
CAD$11.97 -
Cooper Wiring - TR1107W
Product Code: CWDTR1107WTamper Resistant Decorator Receptacles provide compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and read...
In Stock in Gescan
CAD$2.87 -
Legrand - 885-TRLA
Product Code: PAS885TRLAThe radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. radiant® Screwless Wall Plate not included. FEATURES AND BENEFITS: • Meets National Electrical Code Tamper-Resistant requirements. • Protects children: pate...
In Stock in Gescan
CAD$2.74 -
Legrand - TR20-W
Product Code: PASTR20W20Amp 125V Tamper-Resistant Commercial Grade Receptacle. FEATURES AND BENEFITS: • Dual mechanical shutter system to help prevent insertions of foreign objects. • High Impact resistant nylon face. • Auto-ground clip assures positive ground. • Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiri...
In Stock in Gescan
CAD$11.57 -
Cooper Wiring - TR1307W-BOX
Product Code: CWDTR1307WTamper Resistant Decorator Receptacles. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and re...
In Stock in Gescan
CAD$4.75 -
Legrand - 885-TR
Product Code: PAS885TRThe radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. radiant® Screwless Wall Plate not included. FEATURES AND BENEFITS: • Meets National Electrical Code Tamper-Resistant requirements. • Protects children: pa...
In Stock in Gescan
CAD$2.74 -
Legrand - 885-TRGRY
Product Code: PAS885TRGRYThe radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. radiant® Screwless Wall Plate not included. FEATURES AND BENEFITS: • Meets National Electrical Code Tamper-Resistant requirements. • Protects children: pa...
In Stock in Gescan
CAD$2.74 -
Legrand - 3232-TRI
Product Code: PAS3232TRILegrand's Pass & Seymour TradeMaster® receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is in...
In Stock in Gescan
CAD$2.20 -
Legrand - PTTR26362
Product Code: PASTR2636220Amp 125V Tamper-Resistant Heavy-Duty Decorator Spec Grade Duplex Receptacle - Back & Side Wire. FEATURES AND BENEFITS: • Dual mechanical shutter system to help prevent insertion of foreign objects. • Auto-ground clip assures positive ground. • Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wir...
In Stock in Gescan
CAD$11.97 -
Legrand - 1595TRW
Product Code: PAS1595TRWConstructed from high-impact-resistant thermoplastic, this GFCI Tamper-Resistant Receptacle has patented shutter system which helps prevent improper insertion of foreign objects. It features SafeLockâ„¢ Protection; meaning if critical components are damaged and ground fault protection is lost, power to receptacle is disconnected. This receptacl...
Out of Stock
CAD$14.09 -
Legrand - 885-TRI
Product Code: PAS885TRIThe radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. radiant® Screwless Wall Plate not included. FEATURES AND BENEFITS: • Meets National Electrical Code Tamper-Resistant requirements. • Protects children: pate...
In Stock in Gescan
CAD$2.74 -
Legrand - 3232-TRLA
Product Code: PAS3232TRLALegrand's Pass & Seymour TradeMaster® receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is in...
In Stock in Gescan
CAD$2.20 -
Cooper Wiring - TR1107BKBXSP
Product Code: CWDTR1107BKTamper Resistant Decorator Receptacles provide compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and read...
In Stock in Gescan
CAD$2.71 -
Legrand - TR26362-LA
Product Code: PASTR26362LA20Amp 125V Tamper-Resistant Heavy-Duty Decorator Spec Grade Duplex Receptacle - Back & Side Wire. FEATURES AND BENEFITS: • Dual mechanical shutter system to help prevent insertion of foreign objects. • Auto-ground clip assures positive ground. • Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wir...
In Stock in Gescan
CAD$11.97 -
Cooper Wiring - TR274W
Product Code: CWDTR274WTraditional heavy duty grade combination switch with receptacle features UL listed Tamper Resistant shutters designed to prevent the insertion of foreign objects. TR274 features a neon pilot light which is On when switch is On. Switch is horsepower rated for motor loads per UL 20. Thermoplastic toggle, top and backbody are virtually unbreakable to ...
In Stock in Gescan
CAD$11.23 -
Cooper Wiring - TR1307BK-BOX
Product Code: CWDTR1307BKTamper Resistant Decorator Receptacles. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and re...
In Stock in Gescan
CAD$4.53 -
Legrand - 3232-TRBK
Product Code: PAS3232TRBKLegrand's Pass & Seymour TradeMaster® receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is in...
In Stock in Gescan
CAD$2.20 -
Cooper Wiring - S1984TWRGY
Product Code: CWDS1984TWRGYSelf-closing tamper resistant receptacle with weatherproof aluminium box.
In Stock in Gescan
CAD$27.38 -
Legrand - 3232-TR
Product Code: PAS3232TRLegrand's Pass & Seymour TradeMaster® receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is in...
In Stock in Gescan
CAD$2.03 -
Cooper Wiring - TR270W
Product Code: CWDTR270WTamper Resistant Duplex Receptacles provide compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready t...
In Stock in Gescan
CAD$2.43 -
Legrand - TR20-BK
Product Code: PASTR20BK20Amp 125V Tamper-Resistant Commercial Grade Receptacle. FEATURES AND BENEFITS: • Dual mechanical shutter system to help prevent insertions of foreign objects. • High Impact resistant nylon face. • Auto-ground clip assures positive ground. • Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiri...
In Stock in Gescan
CAD$11.70