View as
  1. Cooper Wiring - TR274W
    Product Code: CWDTR274W

    Traditional heavy duty grade combination switch with receptacle features UL listed Tamper Resistant shutters designed to prevent the insertion of foreign objects. TR274 features a neon pilot light which is On when switch is On. Switch is horsepower rated for motor loads per UL 20. Thermoplastic toggle, top and backbody are virtually unbreakable to ...

    Learn More

      In Stock in Gescan

    CAD$11.23
  2. Cooper Wiring - TR293W
    Product Code: CWDTR293W

    Traditional heavy duty grade combination switch with receptacle features UL listed Tamper Resistant shutters designed to prevent the insertion of foreign objects. TR274 features a neon pilot light which is On when switch is On. Switch is horsepower rated for motor loads per UL 20. Thermoplastic toggle, top and backbody are virtually unbreakable to ...

    Learn More

      In Stock in Gescan

    CAD$17.56
  3. Cooper Wiring - TR274V
    Product Code: CWDTR274V

    Traditional heavy duty grade combination switch with receptacle features UL listed Tamper Resistant shutters designed to prevent the insertion of foreign objects. TR274 features a neon pilot light which is On when switch is On. Switch is horsepower rated for motor loads per UL 20. Thermoplastic toggle, top and backbody are virtually unbreakable to ...

    Learn More

     Available from Manufacturer

    CAD$11.23
  4. Legrand - TM8HWLTRWCC
    Product Code: PASTM8HWLTRWCC

    FEATURES AND BENEFITS: • Impact-resistant face and back body. • External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG. • GE Lexan high impact-resistant lens. • Tri-drive screws. • Energy-efficient LED has average 20-year life expectancy: eliminates bulb replacement. • Sensor automatically turns light ON in ...

    Learn More

      Limited quantity: 23 In Stock

    CAD$21.27
View as