-
Allied Innovations - 3-70-5022C
Product Code: AIN3705022CAIR SWITCH TF-1 10ft Jetted Tub Control, Available in on/off or on/off and water level sensor option. The TF-1 plugs directly into any standard 120v household wall outlet. Pump to be controlled is plugged directly into the TF-1 socket. Attach air tubing and any Len Gordon button to control and installation is complete!
In Stock in Gescan
CAD$138.71 -
Emerson Industrial - ECSK-2023
Product Code: APPECSK2023Appleton ECSK-2023 U-Line Receptacle And Cover Assembly, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Mounting: Box, Motor Horsepower: 1 HP, Finish: Epoxy Powder Coat, Dimensions: 3 IN Depth, Enc
In Stock in Gescan
CAD$599.02 -
Ideal Industries, Inc. - 774011
Product Code: IDI774011Features; • Great for power tool and motor control switch applications • Rugged long-wearing solid brass/nickel-plated bushings • 1/2 in. diameter mounting hole • Dielectric Strength: 1500V • Mechanical Life: 100,000 cycles • Operating Temperature: 32°F to 185°F (0°C to 85°C) • DC Rating: Factory tested 100,000 cycles to 21 Amp 14...
In Stock in Gescan
CAD$8.65 -
Ideal Industries, Inc. - 774008
Product Code: IDI774008Toggle Switch, SPST, On-Off, Spade, price is for 1 units Features -Great for power tool and motor control switch applications -Rugged long wearing solid brass/ nickel plated bushings -1/2 in. diameter mounting hole
In Stock in Gescan
CAD$7.12 -
Hubbell - UGRO-20231
Product Code: KILUGRO20231UGR SERIES - ALUMINUM 20 AMP 125V INTERCHANGEABLE BLADE STYLE RECEPTACLE- 2P 3W CIRCUIT - NEMA CONFIGURATION 5-20R
In Stock in Gescan
CAD$406.54 -
Ideal Industries, Inc. - 774014
Product Code: IDI77401420A 125V IDEAL® Heavy-Duty Toggle Switch. Features: • Great for power tool and motor control switch applications • Rugged long-wearing solid brass/nickel-plated bushings • 1/2 in. diameter mounting hole • Dielectric Strength: 1500V • Mechanical Life: 100,000 cycles • Operating Temperature: 32°F to 185°F (0°C to 85°C) • DC Rating:...
In Stock in Gescan
CAD$11.33 -
Ideal Industries, Inc. - 774013
Product Code: IDI77401320A 125V IDEAL® Standard-Duty Toggle Switch Features: • Great for power tool and motor control switch applications • Rugged long-wearing solid brass/nickel-plated bushings • 1/2 in. diameter mounting hole • Dielectric Strength: 1500V • Mechanical Life: 100,000 cycles • Operating Temperature: 32°F to 185°F (0°C to 85°C) • DC Ratin...
Available from Manufacturer
CAD$9.56 -
Ideal Industries, Inc. - 774022
Product Code: IDI774022Buchanan 774022 Ideal Push Button Switch; 1-Pole, SPST, NO + NC, 120/240 Volt AC, 6/3 Amp PRODUCT DETAILS • Size: 0.540 Inch Width x 0.880 Inch Length x 0.350 Inch Height Buchanan Ideal Push-button switch features momentary contact ON-OFF circuitry and has SPST configuration for convenient operation. It has a current rating of 6 Amps at 120 VAC, ...
In Stock in Gescan
CAD$12.97 -
Emerson Industrial - PTSC100B
Product Code: APPPTSC100BAppleton PTSC100B Receptacle Spring Cover, For Powertite 100 And 150 AMP 4-Pole Receptacles
Available from Manufacturer
CAD$68.66 -
Ideal Industries, Inc. - 774016
Product Code: IDI774016Features: • Great for power tool and motor control switch applications • Rugged long-wearing solid brass/nickel-plated bushings • 1/2 in. diameter mounting hole • Dielectric Strength: 1500V • Mechanical Life: 100,000 cycles • Operating Temperature: 32°F to 185°F (0°C to 85°C) • DC Rating: Factory tested 100,000 cycles to 21 Amp 14...
Available from Manufacturer
CAD$13.64 -
Emerson Industrial - PTSC60B
Product Code: APPPTSC60BAppleton PTSC60B Receptacle Spring Cover, For Powertite 60 AMP 4-Pole Receptacles
Available from Manufacturer
CAD$43.26 -
Emerson Industrial - ECSK2023.
Product Code: APPECSK2023CDescription: For Canadian installations, Appleton offers the CSA Certified U-Line® Series. These plugs and receptacles allow the use of electrical equipment in hazardous locations. In non-hazardous locations, the U-Line ECP plug fits into standard 5-15R, 5-20R, or 6-20R receptacles. In hazardous locations, the same U-Line plug is the key to energi...
Available from Manufacturer
CAD$599.02 -
Techspan - 35-846
Product Code: TEC35846Description: 10A 250V Techspan Single Pull Double Throw Miniature Snap Action Actuator Switch Snap Action N.O./N.C. SPDT Roller Lever Quick Connect 10A 250VAC 250VDC 0.88N Screw Mount Supplier: GC Electronics Part No: 35-846 RoHS: Yes Supplier Standard Pack: This information is provided for customers who prefer to buy in multiples of the Manufactur...
Available from Manufacturer
CAD$22.47 -
Ideal Industries, Inc. - 774018
Product Code: IDI774018Light-Duty Toggle Switch : 8 Amp/125V, 10 Amp/125V AC, 4 Amp/250V, 1/3 HP 125V AC Features: • Great for household appliances and equipment • Wire leads are #18 AWG, 6 in. stripped wire • 1/2 in. diameter mounting hole • Bulk packaging available upon request
In Stock in Gescan
CAD$8.75 -
Ideal Industries, Inc. - 774031
Product Code: IDI774031Buchanan 774031 Ideal Pull Chain Switch; 1-Pole, SPST, 2 Position - 2 Wire Circuit, 125/250/125 Volt AC/VL, 6/3/3 Amp, Nickel PRODUCT DETAILS • Size: 0.880 Inch Width x 0.920 Inch Length x 0.670 Inch Height • Bulk packaging of 100 available upon request Buchanan Ideal Pull chain switch features ON-OFF circuitry and has SPST/two-position two-wir...
Available from Manufacturer
CAD$6.23 -
Emerson Industrial - PTSC30
Product Code: APPPTSC30Appleton PTSC30 Receptacle Spring Cover, For Powertite 30 AMP 2, 3 And 4-Pole Receptacles
Available from Manufacturer
CAD$46.89 -
Ideal Industries, Inc. - 774000
Product Code: IDI774000PRODUCT DETAILS • Size: 0.760 Inch Width x 1.130 Inch Length x 0.800 Inch Height • 1.56 Inch height x 4.56 Inch length overall size Ideal® Toggle switch has ON-OFF-ON circuitry and DPDT configuration for convenient operation. It has power rating of 20 Amps at 125 VAC, 10 Amps at 227 VAC and 1-1/2 hp at 125 - 250 VAC. It has a dielectric streng...
In Stock in Gescan
CAD$16.92 -
Legrand - PTS6-STR4
Product Code: PASPTS6STR4FEATURES AND BENEFITS: • All PlugTail™ Connectors are available in any wire length up to 25 inches • Large crimped and welded brass contacts • Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing. Audible snapping latch assures connection, allows release. • Pre-stri...
Available from Manufacturer
CAD$3.87 -
Emerson Industrial - PTTC100A
Product Code: APPPTTC100APin and Sleeve Threaded Cover, Constructional Feature Weatherproof, Current Rating 100 Ampere, Number of Poles 2, 3, Used On Receptacle, Approval UL 50E/1682/1686, CSA C22.2, Includes Gasket, Chain
Available from Manufacturer
CAD$68.68 -
Emerson Industrial - PTTC100B
Product Code: APPPTTC100BAppleton PTTC100B Receptacle Threaded Cover, For Powertite 100 And 150 AMP 4-Pole Receptacles
Available from Manufacturer
CAD$68.66 -
Hubbell - UGRC-20231B
Product Code: KILUGRC20231BACCEPTOR CONN 20A 125V BREECH
In Stock in Gescan
CAD$864.31