- 1
- 2
-
Legrand - PS5965-Y
Product Code: PASPS5965Y15Amp 125V 2-Pole/3-Wire MaxGrip M3 Straight Blade Plug, Yellow. FEATURES AND BENEFITS: • RoHS Compliant • Tough nylon construction with crush / impact resistance that exceeds hospital grade and Fed Spec requirements; arc resistance exceeds UL requirements. • Self-hinge swings wide open to make quick, easy work of light, clean connect...
In Stock in Gescan
CAD$7.52 -
Cooper Wiring - 4867
Product Code: CWD4867Commercial Grade - Thermoplastic Vinyl Plugs Solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Vinyl angle plugs have eight possible positions for maximum con...
In Stock in Gescan
CAD$3.87 -
Legrand - PS5969-Y
Product Code: PASPS5969Y15Amp 125V 2-Pole/3-Wire MaxGrip M3 Connector, Yellow. FEATURES AND BENEFITS: • Tough nylon construction with crush / impact resistance that exceeds hospital grade and Fed Spec requirements; arc resistance exceeds UL requirements. • Self-hinge swings wide open to make quick, easy work of light, clean connections. • Insert conductors...
In Stock in Gescan
CAD$12.75 -
Legrand - PS5266-X
Product Code: PASPS5266XFEATURES AND BENEFITS: • RoHS Compliant • Unit arrives completely ready-to-wire, cuts installation time significantly. • Nylon housing provides impact and chemical resistance. • Rugged two-piece cord grip provides more uniform cord retention. • Internal dust shield keeps terminals free of contaminants. • Tri-drive assembly screws are ...
In Stock in Gescan
CAD$8.94 -
Cooper Wiring - 4887
Product Code: CWD4887Commercial Grade - Thermoplastic Vinyl Connectors feature solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Vinyl angle plugs have eight possible positions fo...
In Stock in Gescan
CAD$7.43 -
Legrand - PS5269-X
Product Code: PASPS5269XFEATURES AND BENEFITS: • RoHS Compliant Product Environmental Profile • Unit arrives completely ready-to-wire, cuts installation time significantly. • Nylon housing provides impact and chemical resistance. • Rugged two-piece cord grip provides more uniform cord retention. • Internal dust shield keeps terminals free of contaminants. ...
In Stock in Gescan
CAD$13.80 -
Legrand - PS5466-X
Product Code: PASPS5466X20Amp 250V 2-Pole/3-Wire Turnlok® Extra-Hard Use (EHU) Specification Grade Straight Blade Plug, Black/White. FEATURES AND BENEFITS: • RoHS Compliant • Unit arrives completely ready-to-wire, cuts installation time significantly. • Nylon housing provides impact and chemical resistance. • Rugged two-piece cord grip provides more unifor...
In Stock in Gescan
CAD$34.21 -
Legrand - PS5366-X
Product Code: PASPS5366XFEATURES AND BENEFITS: • RoHS Compliant • Unit arrives completely ready-to-wire, cuts installation time significantly. • Nylon housing provides impact and chemical resistance. • Rugged two-piece cord grip provides more uniform cord retention. • Internal dust shield keeps terminals free of contaminants. • Tri-drive assembly screw...
In Stock in Gescan
CAD$28.89 -
Cooper Wiring - 4866
Product Code: CWD4866Commercial Grade - Thermoplastic Vinyl Plugs Solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Vinyl angle plugs have eight possible positions for maximum con...
In Stock in Gescan
CAD$5.93 -
Legrand - PS5666-X
Product Code: PASPS5666X15Amp 250V 2-Pole/3-Wire Extra-Hard Use (EHU) Specification Grade Plug, Black/White. FEATURES AND BENEFITS: • RoHS Compliant Product Environmental Profile • Unit arrives completely ready-to-wire, cuts installation time significantly. • Nylon housing provides impact and chemical resistance. • Rugged two-piece cord grip provides more unifor...
In Stock in Gescan
CAD$25.56 -
Legrand - 5276-BK
Product Code: PAS5276BKFEATURES AND BENEFITS: • All nylon construction, provides excellent impact and chemical resistance. • Simple turn and twist assembly for quick installation. • Ready-to-wire from factory, saves time and money. • All black, perfect for stage and entertainment applications. • Internal finger grips automatically adjust to securely ...
In Stock in Gescan
CAD$3.19 -
Legrand - PS5666-Y
Product Code: PASPS5666Y15Amp 250V 2-Pole/3-Wire MaxGrip M3 Plug, Yellow. FEATURES AND BENEFITS: • Tough nylon construction with crush / impact resistance that exceeds hospital grade and Fed Spec requirements; arc resistance exceeds UL requirements. • Self-hinge swings wide open to make quick, easy work of light, clean connections. • Insert conductors into ter...
In Stock in Gescan
CAD$19.23 -
Legrand - PS5369-X
Product Code: PASPS5369X20Amp 125V 2-Pole/3-Wire Extra-Hard Use (EHU) Specification Grade Straight Blade Connector, Black/White. FEATURES AND BENEFITS: • RoHS Compliant • Unit arrives completely ready-to-wire, cuts installation time significantly. • Nylon housing provides impact and chemical resistance. Rugged two-piece cord grip provides more uniform cord retent...
In Stock in Gescan
CAD$49.73 -
Legrand - PS5469-X
Product Code: PASPS5469XFEATURES AND BENEFITS: • RoHS Compliant • Unit arrives completely ready-to-wire, cuts installation time significantly. • Nylon housing provides impact and chemical resistance. • Rugged two-piece cord grip provides more uniform cord retention. • Internal dust shield keeps terminals free of contaminants. • Tri-drive assembly screws are ...
In Stock in Gescan
CAD$54.42 -
Cooper Wiring - 4227
Product Code: CWD4227Commercial Grade - Thermoplastic Vinyl Connectors feature solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Vinyl angle plugs have eight possible positions fo...
In Stock in Gescan
CAD$9.29 -
Legrand - PS5266-XGCM
Product Code: PASPS5266XGCMFEATURES AND BENEFITS: • Integral indication of ground continuity and power status. Continuous monitoring enhances personnel safety and adds convenience. • Dual, bright LED indicators with 360 degree visibility. Green LEDs indicate proper ground continuity and power status. Red LEDs indicate ground continuity loss or reversed polarity. No LED ...
In Stock in Gescan
CAD$27.09 -
Legrand - PS5669-X
Product Code: PASPS5669XFEATURES AND BENEFITS: • RoHS Compliant • Unit arrives completely ready-to-wire, cuts installation time significantly. • Nylon housing provides impact and chemical resistance. • Rugged two-piece cord grip provides more uniform cord retention. • Internal dust shield keeps terminals free of contaminants. • Tri-drive assembly screws ar...
In Stock in Gescan
CAD$46.27 -
Cooper Wiring - 826W-BOX
Product Code: CWD826WCommercial Specification Grade Straight Blade Receptacles - 15A-250V, NEMA 6-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
In Stock in Gescan
CAD$9.01 -
Legrand - 5296-BK
Product Code: PAS5296BKFEATURES AND BENEFITS: • All nylon construction, provides excellent impact and chemical resistance. • Simple turn and twist assembly for quick installation. • Ready-to-wire from factory, saves time and money. • All black, perfect for stage and entertainment applications. • Internal finger grips automatically adjust to securely grip the c...
In Stock in Gescan
CAD$5.57 -
Cooper Wiring - 1709
Product Code: CWD1709Commercial Grade - Thermoplastic Rubber Plugs Solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Combination slot/Phillips head mounting and terminal screws ea...
In Stock in Gescan
CAD$5.04 -
Cooper Wiring - 4509
Product Code: CWD4509Commercial Grade - Thermoplastic Vinyl Plugs Solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Vinyl angle plugs have eight possible positions for maximum con...
In Stock in Gescan
CAD$8.20 -
Legrand - PS5266-SSAN
Product Code: PASPS5266SSAN15Amp 125V 2-Pole/3-Wire Extra-Hard Use (EHU) Straight Blade Angled Plug, Black/White. FEATURES AND BENEFITS: • Angle plugs and adapters both allow for 4-position face rotation. • Tri-drive assembly and cord-grip screws are standard on all angle adapters. • Angle adapter (sold separately as catalog number EHU15AN) will accommodate all â...
In Stock in Gescan
CAD$27.64 -
Legrand - PS5266-HGAN
Product Code: PASPS5266HGANFEATURES AND BENEFITS: • Angle plugs and adapters both allow for 4-position face rotation. • Tri-drive assembly and cord-grip screws are standard on all angle adapters. • Angle adapter (sold separately as catalog number EHU15AN) will accommodate all • Pass & Seymour EHU-style Straight Blade plugs and connectors on a retrofit basis....
In Stock in Gescan
CAD$30.47 -
Legrand - PS5669-Y
Product Code: PASPS5669YFEATURES AND BENEFITS: • Tough nylon construction with crush / impact resistance that exceeds hospital grade and Fed Spec requirements; arc resistance exceeds UL requirements. • Self-hinge swings wide open to make quick, easy work of light, clean connections. Insert conductors into terminals and tighten terminal screws; close hinge housing aro...
In Stock in Gescan
CAD$34.96