Pass & Seymour - 1447 - 15Amp 125V Turnlok® Rubber Housing Plug, Yellow

CAD$23.54

Product code: PAS1447

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 1447

  In Stock in Gescan

Details

15Amp 125V Turnlok® Rubber Housing Plug, Yellow.

FEATURES AND BENEFITS:

• Rubber body construction stands up to impacts, oils, chemicals, heat, and weather.
• Floating blades allow self-alignment with contacts for a firm, even electrical connection.
• Terminal screws backed-out, ready-to-wire, saving time and money.
• Nickel-plated blades and contacts for long-lasting, superior corrosion resistance.
• Quick-drive assembly screws allow for fast installation, saving time and money.
• Self-centering cord clamps provide superior strain relief.

UPC 785007114102
Color Black/Yellow
UNSPSC 39121402
Certifications CSA certified, UL listed
Material Thermoplastic
Diameter 1.60 in
Voltage 125
Amperage 15
Specification  Detailed Specifications