Pass & Seymour - 14W47 - 15Amp 125V 2-Pole/3-Wire Watertight Straight Blade Plug, Yellow

CAD$40.51

Product code: PAS14W47

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 14W47

  In Stock in Gescan

Details

Rated watertight for 1,500 psi high-pressure hosedown, P&S plugs and connectors feature multiple seals to ensure protection against the environment. Constructed of a sturdy rubber body, which makes them impact- and chemical-resistant, they have nickel-plated blades and contacts for superior corrosion resistance.

FEATURES AND BENEFITS:

• Thermoplastic elastomer (TPV) construction stands up to impacts, oils, chemicals, heat and weather.
• Nickel-plated blades and contacts for long-lasting, superior corrosion resistance.
• Devices resist high-pressure hose down of 1,500 psi.
• Color-coded sealing bushings provided for a large range of cord diameters.
• Large ribs on body for a superior grip when mating.

UPC 785007114140
Color Yellow
UNSPSC 39121402
Special Features Watertight, NEMA
Certifications CSA certified, UL listed
Application(how its used) Designed for outdoor use
Material Rubber
Diameter 1.63 in
Length 2.68 in
Voltage 125
Amperage 15
Poles 2
Specification  Detailed Specifications