Pass & Seymour - 5276-BK - 15Amp 125V 2-Pole/3-Wire Medium-Duty Dead Front Plug, Black

CAD$3.19

Product code: PAS5276BK

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5276-BK

  In Stock in Gescan

Details

FEATURES AND BENEFITS:

• All nylon construction, provides excellent impact and chemical resistance.
• Simple turn and twist assembly for quick installation.
• Ready-to-wire from factory, saves time and money.
• All black, perfect for stage and entertainment applications.
• Internal finger grips automatically adjust to securely grip the cor

UPC 785007527612
Color Black
UNSPSC 39121402
Certifications UL Listed, Federal Spec
Material Nylon
Height 1.53 in
Voltage 125
Amperage 15
Poles 2
Specification  Detailed Specifications