Pass & Seymour - PS5266-HGAN - 15Amp 125V 2-Pole 3-Wire Extra-Hard Use (EHU) Straight Blade Angle Plug, Black/Clear

CAD$30.47

Product code: PASPS5266HGAN

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: PS5266-HGAN

  In Stock in Gescan

Details

FEATURES AND BENEFITS:

• Angle plugs and adapters both allow for 4-position face rotation.
• Tri-drive assembly and cord-grip screws are standard on all angle adapters.
• Angle adapter (sold separately as catalog number EHU15AN) will accommodate all • Pass & Seymour EHU-style Straight Blade plugs and connectors on a retrofit basis. • Simply remove the straight handle body from the plug or connector face assembly, and replace with the angle adapter.

UPC 785007236767
Color Black/Clear
UNSPSC 39121402
Certifications CSA Listing Info: C22.2 No.42, UL Listing No: 498 and Federal Spec
Material Nylon
Height 2.13 in
Width 1.53 in
Voltage 125
Amperage 15
Poles 2
Specification  Detailed Specifications