Pass & Seymour - PS5266-SSAN - 15Amp 125V 2-Pole/3-Wire Extra-Hard Use (EHU) Straight Blade Angled Plug, Black/White

CAD$27.64

Product code: PASPS5266SSAN

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: PS5266-SSAN

  In Stock in Gescan

Details

15Amp 125V 2-Pole/3-Wire Extra-Hard Use (EHU) Straight Blade Angled Plug, Black/White.

FEATURES AND BENEFITS:

• Angle plugs and adapters both allow for 4-position face rotation.
• Tri-drive assembly and cord-grip screws are standard on all angle adapters.
• Angle adapter (sold separately as catalog number EHU15AN) will accommodate all • Pass & Seymour EHU-style Straight Blade plugs and connectors on a retrofit basis. • Simply remove the straight handle body from the plug or connector face assembly, and replace with the angle adapter.

UPC 785007236873
Color Black/White
UNSPSC 39121402
Certifications CSA Standard, UL Listing No: 498
Material Nylon
Height 2.130 in
Width 1.530 in
Voltage 125
Amperage 15
Poles 2
Specification  Detailed Specifications