Pass & Seymour - PS5266-XGCM - 15Amp 125V Extra-Hard Use Ground Continuity Monitoring (GCM) Plug, Black/White

CAD$27.09

Product code: PASPS5266XGCM

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: PS5266-XGCM

  In Stock in Gescan

Details

FEATURES AND BENEFITS:

• Integral indication of ground continuity and power status. Continuous monitoring enhances personnel safety and adds convenience.
• Dual, bright LED indicators with 360 degree visibility. Green LEDs indicate proper ground continuity and power status. Red LEDs indicate ground continuity loss or reversed polarity. No LED indicates open hot, open neutral, or hot to ground cross. For 250V configurations: Hot to ground cross will be indicated by a green and red LED.
• Chemical- and impact-resistant nylon housing features horizontal, easy-grip ribs on back body.
• Exclusive two-piece cord grip accepts a wide range of cord widths. Provides more consistent pressure for superior conductor retention.
• Internal dust shield keeps terminals free of contaminants.
• Recessed cord-grip screw reduces screwdriver slippage, improves safety. Quick-thread tri-drive assembly and cord-grip screws come backed-out and ready-to-wire.
• Color-coded terminal screws are positioned on the same plane and backed-out for fast installation.
• Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity.

UPC 785007237207
Color Black/White
UNSPSC 39121402
Certifications cULus listed, Federal Spec
Material Chemical and Impact Resistant Nylon
Diameter 1.358 in
Voltage 125
Amperage 15
Specification  Detailed Specifications