Pass & Seymour - PS5366-X - 20Amp 125V 2-Pole/3-Wire Extra-Hard Use (EHU) Specification Grade Straight Blade Plug, Black/White

CAD$28.89

Product code: PASPS5366X

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: PS5366-X

  In Stock in Gescan

Details

FEATURES AND BENEFITS:

• RoHS Compliant
• Unit arrives completely ready-to-wire, cuts installation time significantly.
• Nylon housing provides impact and chemical resistance.
• Rugged two-piece cord grip provides more uniform cord retention.
• Internal dust shield keeps terminals free of contaminants.
• Tri-drive assembly screws are standard on all Specification Grade plugs and connectors.
• All 3-wire terminals located on the same plane, allows for quick wire termination from any angle.
• Heavy-duty brass alloy blades and contacts, resist heat rise, provide excellent conductivity.
• Cord-grip screws recessed to protect installer against screwdriver head slippage.

UPC 785007237009
Color Black/White
UNSPSC 39121402
Certifications CSA Listing Info: C22.2 No.42, RoHS, Federal Spec and UL Listing No: UL498
Material Nylon
Height 1.516 in
Width 1.516 in
Voltage 125
Amperage 20
Poles 2
Specification  Detailed Specifications