Pass & Seymour - PS5366-XHG - 20Amp 125V 2-Pole/3-Wire Turnlok® Hospital Grade Extra-Hard Use (EHU) Plug, Black & Clear

CAD$31.71

Product code: PASPS5366XHG

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: PS5366-XHG

 Available from Manufacturer

Details

20Amp 125V 2-Pole/3-Wire Turnlok® Hospital Grade Extra-Hard Use (EHU) Plug, Black & Clear.

FEATURES AND BENEFITS:

• RoHS Compliant
• Unit arrives completely ready-to-wire, cuts installation time significantly.
• Nylon housing provides impact and chemical resistance.
• Rugged two-piece cord grip provides more uniform cord retention.
• Internal dust shield keeps terminals free of contaminants.
• Tri-drive assembly screws are standard on Hospital Grade plugs and connectors (angle plugs not included).
• All 3-wire terminals located on the same plane, allows for quick wire termination from any angle.
• Heavy-duty brass alloy blades and contacts, resist heat rise, provide excellent conductivity.
• Cord-grip screws recessed to protect installer against screwdriver head slippage.

UPC 785007236798
Color Black/Clear
UNSPSC 39121402
Certifications UN SPS C: 39121402, cULus listed
Height 1.516 Inch
Width 1.516 Inch
Voltage 125
Amperage 20
Poles 2
Specification  Detailed Specifications