Pass & Seymour - PS5666-X - 15Amp 250V 2-Pole/3-Wire Extra-Hard Use (EHU) Specification Grade Plug, Black/White

CAD$25.56

Product code: PASPS5666X

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: PS5666-X

  In Stock in Gescan

Details

15Amp 250V 2-Pole/3-Wire Extra-Hard Use (EHU) Specification Grade Plug, Black/White.

FEATURES AND BENEFITS:

• RoHS Compliant Product Environmental Profile
• Unit arrives completely ready-to-wire, cuts installation time significantly.
• Nylon housing provides impact and chemical resistance.
• Rugged two-piece cord grip provides more uniform cord retention.
• Internal dust shield keeps terminals free of contaminants.
• Tri-drive assembly screws are standard on all Specification Grade plugs and connectors.
• All 3-wire terminals located on the same plane, allows for quick wire termination from any angle.
• Heavy-duty brass alloy blades and contacts, resist heat rise, provide excellent conductivity.
• Cord-grip screws recessed to protect installer against screwdriver head slippage.

UPC 785007237146
Color Black/White
UNSPSC 39121402
Special Features Impact and chemical resistant
Certifications CSA and UL Listed, Federal Spec
Application(how its used) Ideal for industrial applications
Material Nylon
Height 1.516 in
Width 1.516 in
Voltage 250
Amperage 15
Poles 2
Specification  Detailed Specifications