Pass & Seymour - PS5965-Y - 15Amp 125V 2-Pole/3-Wire MaxGrip M3 Straight Blade Plug, Yellow

CAD$7.52

Product code: PASPS5965Y

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: PS5965-Y

  In Stock in Gescan

Details

15Amp 125V 2-Pole/3-Wire MaxGrip M3 Straight Blade Plug, Yellow.

FEATURES AND BENEFITS:

• RoHS Compliant
• Tough nylon construction with crush / impact resistance that exceeds hospital grade and Fed Spec requirements; arc resistance exceeds UL requirements.
• Self-hinge swings wide open to make quick, easy work of light, clean connections. • Insert conductors into terminals and tighten terminal screws; close hinge housing around cord and tighten housing screws.
• Enclosed terminals provide solid, internally-clamped connections.
• Molded finger grips promote safe, sure handling.
• High-visibility yellow and orange, or gray.
• Hospital Grade version displays the Hospital Grade green dot.

UPC 785007237467
Color Yellow
UNSPSC 39121402
Certifications RoHS, CSA and UL listed
Material Nylon
Height 1.83 in
Width 1.34 in
Voltage 125
Amperage 15
Poles 2
Specification  Detailed Specifications