Pass & Seymour - 3820 - 20Amp 125/250V 3-Pole/4-Wire Straight Blade Power Outlet, Black

CAD$58.99

Product code: PAS3820

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 3820

  In Stock in Gescan

Details

20Amp 125/250V 3-Pole/4-Wire Straight Blade Power Outlet, Black.

FEATURES AND BENEFITS:

• Quality Materials.
• Durability.
• Time-tested Design.
• Amps: 20A
• Mounting: Flush Mount
• Depth: 1.23"
• Height: 3.281"
• Width: 1.38"

UPC 785007790108
Color Black
UNSPSC 39121406
Certifications UL listed
Height 3.281 in
Width 1.38 in
Amperage 20
Poles 3
Specification  Detailed Specifications