Pass & Seymour - 5296-BK - 15Amp 125V 2-Pole/3-Wire Medium-Duty Dead Front Connector, Black

CAD$6.18

Product code: PAS5296BK

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5296-BK

  In Stock in Gescan

Details

FEATURES AND BENEFITS:

• All nylon construction, provides excellent impact and chemical resistance.
• Simple turn and twist assembly for quick installation.
• Ready-to-wire from factory, saves time and money.
• All black, perfect for stage and entertainment applications.
• Internal finger grips automatically adjust to securely grip the cord jacket.

UPC 785007529616
Color Black
UNSPSC 39121402
Certifications Federal Spec, UL Standard
Material Nylon
Height 1.53 in
Voltage 125
Amperage 15
Specification  Detailed Specifications