Pass & Seymour - 5871-BK - 20Amp 250V Heavy-Duty Spec Grade Single Receptacle - Back & Side Wire, Black

CAD$36.30

Product code: PAS5871BK

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5871-BK

  In Stock in Gescan

Details

20Amp 250V Heavy-Duty Spec Grade Single Receptacle - Back & Side Wire.

FEATURES AND BENEFITS:

• RoHS Compliant
• Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly.
• One-piece brass, triple-wipe power contacts for lasting retention.
• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
• Impact-resistant nylon face and thermoplastic back body.
• Internal screw-pressure-plate back wire capable of accepting #14 - #10 AWG solid or stranded copper or copper-clad wire.
• Terminal compartments isolated from each other for positive conductor containment.
• Tri-drive terminal and mounting screws.
• Auto-ground clip assures positive ground.

UPC 785007549102
Color Black
UNSPSC 39121406
Special Features Back,Side Wire
Certifications CSA certified, UL listed
Application(how its used) Designed for the commercial market, residential and industrial application, capable of withstanding heavy use.
Material Thermoplastic
Height 3.28 in
Width 1.32 in
Voltage 250
Amperage 20
Specification  Detailed Specifications