Pass & Seymour - PS5669-X - 15Amp 250V 2-Pole/3-Wire Extra-Hard Use (EHU) Specification Grade Straight Blade Connector, Black/White

CAD$49.95

Product code: PASPS5669X

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: PS5669-X

  In Stock in Gescan

Details

FEATURES AND BENEFITS:

• RoHS Compliant
• Unit arrives completely ready-to-wire, cuts installation time significantly.
• Nylon housing provides impact and chemical resistance.
• Rugged two-piece cord grip provides more uniform cord retention.
• Internal dust shield keeps terminals free of contaminants.
• Tri-drive assembly screws are standard on all Specification Grade plugs and connectors.
• All 3-wire terminals located on the same plane, allows for quick wire termination from any angle.
• Heavy-duty brass alloy blades and contacts, resist heat rise, provide excellent conductivity.
• Cord-grip screws recessed to protect installer against screwdriver head slippage.

UPC 785007237177
Color Black/White
UNSPSC 39121402
Certifications cULus listed, Federal Spec
Material Nylon
Height 1.516 in
Width 1.516 in
Voltage 250
Amperage 15
Poles 2
Specification  Detailed Specifications