Pass & Seymour - PS5969-Y - 15Amp 125V 2-Pole/3-Wire MaxGrip M3 Connector, Yellow

CAD$12.85

Product code: PASPS5969Y

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: PS5969-Y

  In Stock in Gescan

Details

15Amp 125V 2-Pole/3-Wire MaxGrip M3 Connector, Yellow.

FEATURES AND BENEFITS:

• Tough nylon construction with crush / impact resistance that exceeds hospital grade and Fed Spec requirements; arc resistance exceeds UL requirements.
• Self-hinge swings wide open to make quick, easy work of light, clean connections.
• Insert conductors into terminals and tighten terminal screws; close hinge housing around cord and tighten housing screws.
• Enclosed terminals provide solid, internally-clamped connections.
• Molded finger grips promote safe, sure handling.
• High-visibility yellow and orange, or gray.
• Hospital Grade version displays the Hospital Grade green dot.

UPC 785007237511
Color Yellow
UNSPSC 39121402
Certifications CSA certified, cULus and UL listed.
Material Nylon
Height 1.83 in
Width 1.34 in
Voltage 125
Amperage 15
Poles 2
Specification  Detailed Specifications