View as
  1. Legrand - R3864W
    Product Code: PASR3864W

    Pass & Seymour Flush Dryer Receptacles are constructed with quality materials for maximum durability. FEATURES AND BENEFITS: - Number of Poles: 3 - Number of Wires: 4 - Mounting : Flush - NEMA: 14-50R - Depth: 1.70"

    Learn More

      In Stock in Gescan

    CAD$5.55
  2. Legrand - R3894W
    Product Code: PASR3894W

    Features and Benefits: • Quality Materials. • Durability. • Time-tested Design. • Depth: 2.2 inches • Mounting: Flush Mount • CSA certified, UL listed

    Learn More

      In Stock in Gescan

    CAD$5.55
  3. Legrand - 3801
    Product Code: PAS3801

    30Amp 250V 2-Pole/3-Wire Flush Mount Straight Blade Receptacle, Black. FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested Design.

    Learn More

      In Stock in Gescan

    CAD$19.81
  4. Legrand - 3804
    Product Code: PAS3804

    50Amp 250V 2-Pole/3-Wire Straight Blade Receptacle, Black. FEATURES & BENEFITS: • Quality Materials. • Durability. • Time-tested Design. • Depth: 2.2" • Height: 3.75" • Width: 2.5" • Mounting: Flush Mount

    Learn More

      In Stock in Gescan

    CAD$20.41
  5. Cooper Wiring - 1263
    Product Code: CWD1263

    Commercial Power Receptacle 30A, 125V NEMA TT-30 2-Pole/3-Wire features heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. DESIGN FEATURES: • Heavy gauge galvanized steel mounting strap for corrosion resistance • For use with copper or aluminum ...

    Learn More

      In Stock in Gescan

    CAD$14.36
  6. Cooper Wiring - S42
    Product Code: CWDS42

    Commercial Grade - Power Plugs 2-Pole, 3-Wire Dual current model furnished with blades for 30 or 50 amp applications. Terminals have pressure plates to protect wires. Made from abuse resistant thermoplastic.

    Learn More

      In Stock in Gescan

    CAD$16.87
  7. Cooper Wiring - 1254
    Product Code: CWD1254

    Commercial Power Receptacle 50A, 250V NEMA 6-50 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage commercial power connectivity application. Design Features: • Heavy gauge galvanized steel mounting strap for corrosion resistance • For use with copper or aluminum wire • Flush recepta...

    Learn More

      In Stock in Gescan

    CAD$15.88
  8. Legrand - 3894
    Product Code: PAS3894

    50Amp 125/250V 3-Pole/4-Wire Straight Blade Power Outlet. FEATURES AND BENEFITS: • Quality Materials • Durability • Time-Tested Design • Mounting: Flush Mount • Depth: 2.2" • Height: 3.75" • Width: 2.5"

    Learn More

      In Stock in Gescan

    CAD$49.83
  9. Legrand - 3869
    Product Code: PAS3869

    30/50Amp 250V Angled Plug, Black FEATURES AND BENEFITS: • RoHS Compliant • Quality Materials, durability, and time-tested design • Conforms to NEMA WD-1 and WD-6

    Learn More

      In Stock in Gescan

    CAD$22.20
  10. Cooper Wiring - 1252
    Product Code: CWD1252

    Commercial Power Receptacle 50A, 250V NEMA 6-50 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage commercial power connectivity application. FEATURES: - Patented lay-in terminals accept up to #4 AWG wire. - Back features concentric knockouts and an adjustable cord clamp to allow wiring fr...

    Learn More

      In Stock in Gescan

    CAD$15.31
  11. Legrand - 5750
    Product Code: PAS5750

    50Amp 250V 3-Pole/4-Wire Straight Blade Receptacle, Black. FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design. • Depth: 2.2" • Height: 3.75" • Width: 2.5" • Mounting: Flush Mount

    Learn More

      In Stock in Gescan

    CAD$71.15
  12. Cooper Wiring - 1232
    Product Code: CWD1232

    Commercial Power Receptacle 30A, 250V NEMA 6-30 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. DESIGN FEATURES: - Patented lay-in terminals accept up to #4 AWG wire. - Back features concentric knockouts and an adjustable cord cla...

    Learn More

      In Stock in Gescan

    CAD$16.00
  13. Cooper Wiring - 83
    Product Code: CWD83

    Commercial Power Plug 30A, 125V NEMA TT-30 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. FEATURES: - Universal plugs include blades for both 30A and 50A configurations of the same voltage. - Terminals have pressure plates to prot...

    Learn More

      In Stock in Gescan

    CAD$13.66
  14. Legrand - 3864
    Product Code: PAS3864

    Straight Blade Receptacle 30amp 125/250v. FEATURES AND BENEFITS: • Quality Materials • Durability • Time-tested Design • Amps: 30A • Mounting: Flush Mount • Depth: 2.2" • Height: 3.75" • Width: 2.5"

    Learn More

      In Stock in Gescan

    CAD$49.83
  15. Legrand - 5745-AN
    Product Code: PAS5745AN

    50Amp 125/250V 3-Pole/4-Wire Turnlok® Angled Plug, Yellow. FEATURES AND BENEFITS: • Quality Materials, durability, and time-tested design • Conforms to NEMA WD-1 and WD-6

    Learn More

      In Stock in Gescan

    CAD$110.41
  16. Legrand - 5751-AN
    Product Code: PAS5751AN

    FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design. • Conforms to NEMA WD-1 and WD-6 • Grade Type: Specification • Depth : 2.12" • Height: 3.43" • Width: 2.62"

    Learn More

      In Stock in Gescan

    CAD$168.89
  17. Legrand - 5760
    Product Code: PAS5760

    60Amp 250V 3-Pole/4-Wire Straight Blade Receptacle, Black. FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design.

    Learn More

      In Stock in Gescan

    CAD$67.40
  18. Legrand - 3802
    Product Code: PAS3802

    30Amp 125V 2-Pole/3-Wire Flush Mount Straight Blade Receptacle, Black. FEATURES & BENEFITS • Quality Materials. • Durability. • Time-tested Design. • Depth: 2.2" • Height: 3.75" • Width: 2.5" • Mounting: Flush Mount

    Learn More

      In Stock in Gescan

    CAD$20.41
  19. Legrand - 5761-AN
    Product Code: PAS5761AN

    60Amp 250V Miscellaneous Configurations - Angled Plug, Yellow. FEATURES AND BENEFITS: • Quality Materials • Durability • Time-tested design • Conforms to NEMA WD-1 and WD-6 • Depth: 2.12" • Height: 3.43" • Width: 2.62"

    Learn More

      In Stock in Gescan

    CAD$168.89
  20. Legrand - 3867
    Product Code: PAS3867

    50Amp 125/250V 3-Pole/4-Wire Miscellaneous Configurations Specification Grade Angled Plug, Black. FEATURES AND BENEFITS: • RoHS Compliant • Quality Materials • Durability • Time-tested design • Conforms to NEMA WD-1 and WD-6 • Depth: 1.36" • Height: 3.43" • Width: 2.77"

    Learn More

      In Stock in Gescan

    CAD$73.99
  21. Legrand - 3830
    Product Code: PAS3830

    30Amp 125V 2-Pole/3-Wire Straight Blade Receptacle, Black. FEATURES & BENEFITS: • Quality Materials. • Durability. • Time-tested Design. • Depth: 1.9" • Height: 3.75" • Width: 2.5" • Mounting: Flush Mount

    Learn More

      In Stock in Gescan

    CAD$26.05
  22. Legrand - 3852
    Product Code: PAS3852

    50Amp 250V 2-Pole/3-Wire Straight Blade Receptacle, Black. FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested Design. • Surface mount

    Learn More

      In Stock in Gescan

    CAD$51.01
  23. Legrand - D0653
    Product Code: PASD0653

    50Amp 250V 2-Pole/3-Wire Gator Grip Connector, Yellow. FEATURES AND BENEFITS: • Gator Grip Jaws grab cord tighter as you hand turn the housing. • Nylon jaws grip securely, but won't damage insulation. Self-locking Dardelet Thread holds securely and assures firm clamping. • Fast wiring -- simply insert stranded conductors into individual wir...

    Learn More

      In Stock in Gescan

    CAD$159.18
  24. Legrand - 5740
    Product Code: PAS5740

    30Amp 250V 3-Pole/4-Wire Straight Blade Receptacle, Black. FEATURES AND BENEFITS: • Quality Materials. • Durability. • Time-tested design. • Mounting: Flush Mount • Depth: 2.2" • Height: 3.75" • Width: 2.5"

    Learn More

      In Stock in Gescan

    CAD$75.65
View as