Cooper Wiring - 1232 - 30Amp 250V NEMA 6-30R 2-Pole 3-Wire Commercial Grade Surface Receptacle, Black

CAD$16.00

Product code: CWD1232

Manufacturer: Cooper Wiring

Part Number: 1232

  In Stock in Gescan

Details

Commercial Power Receptacle 30A, 250V NEMA 6-30 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

DESIGN FEATURES:

- Patented lay-in terminals accept up to #4 AWG wire.
- Back features concentric knockouts and an adjustable cord clamp to allow wiring from back or bottom.

UPC 03266430610
Color Black
Voltage 250
Amperage 30
Poles 2
Specification  Detailed Specifications