Cooper Wiring - 1252 - 50Amp 250V NEMA 6-50R 2-Pole 3-Wire Commercial Grade Surface Power Receptacle, Black

CAD$15.31

Product code: CWD1252

Manufacturer: Cooper Wiring

Part Number: 1252

  In Stock in Gescan

Details

Commercial Power Receptacle 50A, 250V NEMA 6-50 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage commercial power connectivity application.

FEATURES:

- Patented lay-in terminals accept up to #4 AWG wire.
- Back features concentric knockouts and an adjustable cord clamp to allow wiring from back or bottom.

UPC 326645724940
Color Black
Voltage 250
Amperage 50
Poles 2
Specification  Detailed Specifications