Cooper Wiring - 1254 - 50Amp 250V NEMA6-50R 2-Pole 3-Wire Commercial Grade Power Flush Receptacle, Brown
Details
Commercial Power Receptacle 50A, 250V NEMA 6-50 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage commercial power connectivity application.
Design Features:
• Heavy gauge galvanized steel mounting strap for corrosion resistance
• For use with copper or aluminum wire
• Flush receptacles fit one-gang or two-gang enclosures
UPC | 326643067096 |
---|---|
Color | Brown |
Voltage | 250 |
Amperage | 502 |
Poles | 2 | Specification | Detailed Specifications |