Cooper Wiring - 1263 - 30Amp 125V NEMA TT-30 2-Pole 3-Wire Commercial Grade Flush Power Receptacle, Black
Details
Commercial Power Receptacle 30A, 125V NEMA TT-30 2-Pole/3-Wire features heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
DESIGN FEATURES:
• Heavy gauge galvanized steel mounting strap for corrosion resistance
• For use with copper or aluminum wire
• Flush receptacles fit one-gang or two-gang enclosures
UPC | 326643070034 |
---|---|
Color | Black |
Voltage | 125 |
Amperage | 30 |
Poles | 2 | Specification | Detailed Specifications |