Pass & Seymour - 3801 - 30Amp 250V 2-Pole/3-Wire Flush Mount Straight Blade Receptacle, Black

CAD$19.81

Product code: PAS3801

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 3801

  In Stock in Gescan

Details

30Amp 250V 2-Pole/3-Wire Flush Mount Straight Blade Receptacle, Black.

FEATURES AND BENEFITS:

• Quality Materials.
• Durability.
• Time-tested Design.

UPC 785007380101
Color Black
UNSPSC 39121406
Installation Flush Mount
Certifications CSA, Federal Spec and UL Listed
Material Plastic
Height 3.75 in
Width 2.5 in
Voltage 250
Amperage 30
Poles 2
Specification  Detailed Specifications