Pass & Seymour - 3802 - 30Amp 125V 2-Pole/3-Wire Flush Mount Straight Blade Receptacle, Black

CAD$20.41

Product code: PAS3802

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 3802

  In Stock in Gescan

Details

30Amp 125V 2-Pole/3-Wire Flush Mount Straight Blade Receptacle, Black.

FEATURES & BENEFITS

• Quality Materials.
• Durability.
• Time-tested Design.
• Depth: 2.2"
• Height: 3.75"
• Width: 2.5"
• Mounting: Flush Mount

UPC 785007380200
Color Black
UNSPSC 39121406
Certifications cULus listed, UL listed, CSA certified
Material Plastic
Height 3.75 in
Width 2.5 in
Voltage 125
Amperage 30
Poles 2
Specification  Detailed Specifications