Pass & Seymour - 3804 - 50Amp 250V 2-Pole/3-Wire Straight Blade Receptacle, Black

CAD$20.41

Product code: PAS3804

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 3804

  In Stock in Gescan

Details

50Amp 250V 2-Pole/3-Wire Straight Blade Receptacle, Black.

FEATURES & BENEFITS:

• Quality Materials.
• Durability.
• Time-tested Design.
• Depth: 2.2"
• Height: 3.75"
• Width: 2.5"
• Mounting: Flush Mount

UPC 785007380408
Color Black
UNSPSC 39121406
Certifications CSA Listed, cULus Listed
Material Molded Plastic
Height 3.75 in
Width 2.5 in
Voltage 250
Amperage 50
Poles 2
Specification  Detailed Specifications