Pass & Seymour - 3830 - 30Amp 125V 2-Pole/3-Wire Straight Blade Receptacle, Black

CAD$26.05

Product code: PAS3830

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 3830

  In Stock in Gescan

Details

30Amp 125V 2-Pole/3-Wire Straight Blade Receptacle, Black.

FEATURES & BENEFITS:

• Quality Materials.
• Durability.
• Time-tested Design.
• Depth: 1.9"
• Height: 3.75"
• Width: 2.5"
• Mounting: Flush Mount

UPC 785007790405
Color Black
UNSPSC 39121406
Certifications CSA Certified, UL Listed
Application(how its used) Designed for the commercial market, capable of withstanding heavy use.
Material Molded Plastic
Height 3.75 in
Width 2.5 in
Voltage 125
Amperage 30
Poles 2
Specification  Detailed Specifications