Pass & Seymour - 3852 - 50Amp 250V 2-Pole/3-Wire Straight Blade Receptacle, Black

CAD$51.01

Product code: PAS3852

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 3852

  In Stock in Gescan

Details

50Amp 250V 2-Pole/3-Wire Straight Blade Receptacle, Black.

FEATURES AND BENEFITS:

• Quality Materials.
• Durability.
• Time-tested Design.
• Surface mount

UPC 785007791853
Color Black
UNSPSC 39121406
Installation Mounting: Surface Mount
Application(how its used) Designed for the commercial market, capable of withstanding heavy use.
Material Polycarbonate
Height 5.65 in
Width 2.8 in
Voltage 250
Amperage 50
Poles 2
Specification  Detailed Specifications