Pass & Seymour - 3864 - 30Amp 125/250V 3-Pole/4-Wire Flush Mount Straight Blade Power Outlet, Black

CAD$49.83

Product code: PAS3864

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 3864

  In Stock in Gescan

Details

Straight Blade Receptacle 30amp 125/250v.

FEATURES AND BENEFITS:

• Quality Materials
• Durability
• Time-tested Design
• Amps: 30A
• Mounting: Flush Mount
• Depth: 2.2"
• Height: 3.75"
• Width: 2.5"

UPC 785007798807
Color Black
UNSPSC 39121406
Certifications CSA certified, UL listed, cULus
Material Plastic
Height 3.75 in
Width 2.5 in
Amperage 30
Poles 4
Specification  Detailed Specifications