Pass & Seymour - 3867 - 50Amp 125/250V 3-Pole/4-Wire Miscellaneous Configurations Specification Grade Angled Plug, Black

CAD$73.99

Product code: PAS3867

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 3867

  In Stock in Gescan

Details

50Amp 125/250V 3-Pole/4-Wire Miscellaneous Configurations Specification Grade Angled Plug, Black.

FEATURES AND BENEFITS:

• RoHS Compliant
• Quality Materials
• Durability
• Time-tested design
• Conforms to NEMA WD-1 and WD-6
• Depth: 1.36"
• Height: 3.43"
• Width: 2.77"

UPC 785007802306
Color Black
UNSPSC 39121402
Certifications CSA certified, UL listed
Height 3.43 in
Width 2.77 in
Voltage 125
Amperage 50
Poles 3
Specification  Detailed Specifications