Pass & Seymour - 3869 - 30/50Amp 250V Specification Grade Angled Plug, Black

CAD$22.20

Product code: PAS3869

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 3869

  In Stock in Gescan

Details

30/50Amp 250V Angled Plug, Black

FEATURES AND BENEFITS:

• RoHS Compliant
• Quality Materials, durability, and time-tested design
• Conforms to NEMA WD-1 and WD-6

UPC 785007802504
Color Black
UNSPSC 39121402
Certifications UL Listed
Application(how its used) Designed for the commercial market, capable of withstanding heavy use.
Material Polycarbonate
Height 3.43 in
Width 2.86 in
Voltage 250
Specification  Detailed Specifications