Pass & Seymour - 3894 - 50Amp 125/250V 3-Pole/4-Wire Straight Blade Power Outlet, Black

CAD$49.83

Product code: PAS3894

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 3894

  In Stock in Gescan

Details

50Amp 125/250V 3-Pole/4-Wire Straight Blade Power Outlet.

FEATURES AND BENEFITS:

• Quality Materials
• Durability
• Time-Tested Design
• Mounting: Flush Mount
• Depth: 2.2"
• Height: 3.75"
• Width: 2.5"

UPC 785007807905
Color Black
UNSPSC 39121406
Special Features Arc Resistant
Certifications CSA and cULus Listed
Application(how its used) Designed for the commercial market, residential and industrial application, capable of withstanding heavy use.
Material Molded Plastic
Height 3.75 in
Width 2.5 in
Voltage 125
Amperage 50
Poles 3
Specification  Detailed Specifications