Pass & Seymour - 5740 - 30Amp 250V 3-Pole/4-Wire Straight Blade Receptacle, Black

CAD$75.65

Product code: PAS5740

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5740

  In Stock in Gescan

Details

30Amp 250V 3-Pole/4-Wire Straight Blade Receptacle, Black.

FEATURES AND BENEFITS:

• Quality Materials.
• Durability.
• Time-tested design.
• Mounting: Flush Mount
• Depth: 2.2"
• Height: 3.75"
• Width: 2.5"

UPC 785007574005
Color Black
UNSPSC 39121406
Certifications cULus listed, UL Listed, CSA certified
Material Molded Plastic
Height 3.75 in
Width 2.5 in
Voltage 250
Amperage 30
Poles 3
Specification  Detailed Specifications