Pass & Seymour - 5745-AN - 50Amp 125/250V 3-Pole/4-Wire Turnlok® Angled Plug, Yellow

CAD$110.41

Product code: PAS5745AN

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5745-AN

  In Stock in Gescan

Details

50Amp 125/250V 3-Pole/4-Wire Turnlok® Angled Plug, Yellow.

FEATURES AND BENEFITS:

• Quality Materials, durability, and time-tested design
• Conforms to NEMA WD-1 and WD-6

UPC 785007574517
Color Yellow
UNSPSC 39121402
Special Features Impact and chemical resistant
Certifications CSA Listed
Application(how its used) Designed for the commercial market, residential and industrial application, capable of withstanding heavy use.
Material Nylon
Height 3.43 in
Width 2.62 in
Voltage 125
Amperage 50
Poles 3
Specification  Detailed Specifications