Pass & Seymour - 5750 - 50Amp 250V 3-Pole/4-Wire Straight Blade Receptacle, Black

CAD$71.15

Product code: PAS5750

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5750

  In Stock in Gescan

Details

50Amp 250V 3-Pole/4-Wire Straight Blade Receptacle, Black.

FEATURES AND BENEFITS:

• Quality Materials.
• Durability.
• Time-tested design.
• Depth: 2.2"
• Height: 3.75"
• Width: 2.5"
• Mounting: Flush Mount

UPC 785007575002
Color Black
UNSPSC 39121406
Certifications CSA Listed
Material Molded Plastic
Height 3.75 in
Width 2.5 in
Voltage 250
Amperage 50
Poles 3
Specification  Detailed Specifications