Pass & Seymour - 5751-AN - 50Amp 250V 3-Pole/4-Wire Miscellaneous Configurations Angled Plug, Yellow

CAD$168.89

Product code: PAS5751AN

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5751-AN

  In Stock in Gescan

Details

FEATURES AND BENEFITS:

• Quality Materials.
• Durability.
• Time-tested design.
• Conforms to NEMA WD-1 and WD-6
• Grade Type: Specification
• Depth : 2.12"
• Height: 3.43"
• Width: 2.62"

UPC 785007575118
Color Yellow
UNSPSC 39121402
Certifications CSA Listed, UL Standard
Material Nylon
Height 3.43 in
Width 2.62 in
Voltage 250
Amperage 50
Poles 3
Specification  Detailed Specifications