Pass & Seymour - 5760 - 60Amp 250V 3-Pole/4-Wire Straight Blade Receptacle, Black

CAD$67.40

Product code: PAS5760

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5760

  In Stock in Gescan

Details

60Amp 250V 3-Pole/4-Wire Straight Blade Receptacle, Black.

FEATURES AND BENEFITS:

• Quality Materials.
• Durability.
• Time-tested design.

UPC 785007576009
Color Black
UNSPSC 39121406
Certifications CSA Certified, UL Listed, cULus Listed
Material Molded Plastic
Height 3.75 in
Width 2.5 in
Voltage 250
Amperage 60
Poles 3
Specification  Detailed Specifications