Pass & Seymour - 5761-AN - 60Amp 250V 3-Phase Miscellaneous Configurations - Angled Plug, Yellow

CAD$168.89

Product code: PAS5761AN

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5761-AN

  In Stock in Gescan

Details

60Amp 250V Miscellaneous Configurations - Angled Plug, Yellow.

FEATURES AND BENEFITS:

• Quality Materials
• Durability
• Time-tested design
• Conforms to NEMA WD-1 and WD-6
• Depth: 2.12"
• Height: 3.43"
• Width: 2.62"

UPC 785007576115
Color Yellow
UNSPSC 39121402
Certifications CSA Certified, UL Listed
Material Nylon
Height 3.43 in
Width 2.62 in
Voltage 250
Amperage 60
Specification  Detailed Specifications