Pass & Seymour - D0653 - 50Amp 250V 2-Pole/3-Wire Gator Grip Connector, Yellow

CAD$159.18

Product code: PASD0653

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: D0653

  In Stock in Gescan

Details

50Amp 250V 2-Pole/3-Wire Gator Grip Connector, Yellow.

FEATURES AND BENEFITS:

• Gator Grip Jaws grab cord tighter as you hand turn the housing.
• Nylon jaws grip securely, but won't damage insulation. Self-locking Dardelet Thread holds securely and assures firm clamping.
• Fast wiring -- simply insert stranded conductors into individual wiring chambers and tighten oversized terminal screws.
• Transparent wiring chamber cover allows visual inspection of wiring chambers to assure proper connections.
• Sloped shoulders won't catch or snap.
• Automatic cord centering.
• Brilliant high-visibility yellow.
• Neoprene Dust Seal helps keep out dirt and debris.
• Dead front construction.

UPC 785007124163
Color Yellow
UNSPSC 39121402
Special Features Neoprene Dust Seal helps keep out dirt and debris.
Certifications Federal Spec, UL Standard
Material Nylon
Diameter 2.63 in
Voltage 250
Amperage 50
Poles 2
Specification  Detailed Specifications