Pass & Seymour - R3864W - 30Amp 125/250V 3-Pole/4-Wire Flush Dryer Receptacle, White

CAD$5.55

Product code: PASR3864W

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: R3864W

  In Stock in Gescan

Details

Pass & Seymour Flush Dryer Receptacles are constructed with quality materials for maximum durability.

FEATURES AND BENEFITS:

- Number of Poles: 3
- Number of Wires: 4
- Mounting : Flush
- NEMA: 14-50R
- Depth: 1.70"

UPC 785007260847
Color White
Height 3.75 in
Width 2.50 in
Voltage 125
Amperage 30
Poles 3
Specification  Detailed Specifications