View as
  1. Legrand - TM870-W
    Product Code: PASTM870W

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. radiant® Screwless Wall Plate not included. FEATURES AND BENEFITS: • Smooth paddle action. • High-impact resistant thermoplastic construction. • External ...

    Learn More

      In Stock in Gescan

    CAD$3.60
  2. Legrand - TM873-W
    Product Code: PASTM873W

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. radiant® Screwless Wall Plate not included. FEATURES AND BENEFITS: • Smooth paddle action. • High-impact resistant thermoplastic construction. • External ...

    Learn More

      In Stock in Gescan

    CAD$6.07
  3. Legrand - 660-WG
    Product Code: PAS660WG

    Smooth, quiet toggle action single pole switch with high-impact resistant construction and grounded terminals. It is a thermoplastic toggle and frame. It has easy-access green hex head ground screw. 15 amps, 120 volts, White. PRODUCT FEATURES: - RoHS Compliant - Product Environmental Profile - Side wire #12 and #14 AWG. Push wire #14 AWG. ...

    Learn More

      In Stock in Gescan

    CAD$1.44
  4. Legrand - TM874-W
    Product Code: PASTM874W

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. radiant® Screwless Wall Plate not included. FEATURES AND BENEFITS: • Smooth paddle action. • High-impact resistant thermoplastic construction. • External ...

    Learn More

      In Stock in Gescan

    CAD$30.05
  5. Legrand - CS15AC1-W
    Product Code: PASCS15AC1W

    Commercial 1-Pole Switch, Side Wire, 15amp 120/277volt. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under he...

    Learn More

      In Stock in Gescan

    CAD$3.70
  6. Legrand - 663WG
    Product Code: PAS663WG

    Triple Pole Switch in white, with grounded terminals, is made with a thermoplastic toggle and frame. It has a smooth, quiet toggle action and is made with high-impact resistant construction. 15 amps, 120 volts. PRODUCT FEATURES: - RoHS Compliant Product Environmental Profile - Thermoplastic toggle and frame. - Extra-long strap. - High-impa...

    Learn More

      In Stock in Gescan

    CAD$2.19
  7. Legrand - TM870-BK
    Product Code: PASTM870BK

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. radiant® Screwless Wall Plate not included. FEATURES AND BENEFITS: • Smooth paddle action. • High-impact resistant thermoplastic construction. • External ...

    Learn More

      In Stock in Gescan

    CAD$4.18
  8. Legrand - 7833MD
    Product Code: PAS7833MD

    Three pole, Three Phase AC Manual Motor Controller 30 amp, 600 watts., Suitable as Motor Disconnect - 10KA @ 600VAC, 30A max Class J fuse. FEATURES AND BENEFITS: - High Horsepower rating of 20HP - Gull-wing shaped brass terminal pressure clamps - Constructed of glass-reinforced thermoplastic - UL508 and cULus Listing of individual device and asse...

    Learn More

      In Stock in Gescan

    CAD$100.58
  9. Legrand - 7803MD
    Product Code: PAS7803MD

    Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse. FEATURES AND BENEFITS: - High Horsepower rating of 20HP - Gull-wing shaped brass terminal pressure clamps - Constructed of glass-reinforced thermoplastic - UL508 and cULus Listing of individual device and assembled device withi...

    Learn More

      In Stock in Gescan

    CAD$67.04
  10. Legrand - 7863R
    Product Code: PAS7863R

    Manual Control Switch 3pole 60amp 600volt in NEMA 3R Enclosure. Slotted opening on enclosures allows for lock-out, tag-out functionality. FEATURES AND BENEFITS: - High horsepower rating, up to 3HP for heavy-duty applications. - Compact design provides ease of installation. - Box lug terminals. - Single piece moveable and stationary contact arm...

    Learn More

      In Stock in Gescan

    CAD$138.56
  11. Lutron - MA-T51-WH
    Product Code: LUTMAT51WH

    Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.

    Learn More

      In Stock in Gescan

    Call for Price
  12. Legrand - RCD11W
    Product Code: PASRCD11W

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. radiant® Screwless Wall Plate not included. FEATURES AND BENEFITS: - Unique "Up/Down" switches match the look and feel of radiant paddle switches. - Ea...

    Learn More

      In Stock in Gescan

    CAD$15.73
  13. Legrand - 2604-W
    Product Code: PAS2604W

    FEATURES AND BENEFITS: • Impact-resistant polycarb back body and frame. • Cushioned thermoplastic paddle assures smooth, quiet, long term operation. • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts. • Internal screw-pressure-plate back and side wire capability for...

    Learn More

      In Stock in Gescan

    CAD$32.13
  14. Legrand - CSB15AC2-W
    Product Code: PASCSB15AC2W

    Construction 2-Pole Switch, Back & Side Wire, 15amp 120/277volt. FEATURES AND BENEFITS: • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy ...

    Learn More

      In Stock in Gescan

    CAD$29.00
  15. Legrand - CSB20AC2-W
    Product Code: PASCSB20AC2W

    Construction 2-Pole Switch, Back & Side Wire, 20amp 120/277volt. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chip...

    Learn More

      In Stock in Gescan

    CAD$17.51
  16. Legrand - 7802MD
    Product Code: PAS7802MD

    Double pole, Single Phase AC Manual Motor Controller 30 amp, 600 watts., Suitable as Motor Disconnect - 10KA @ 600VAC, 30A max Class J fuse. FEATURES and BENEFITS: - High Horsepower rating of 20HP - Gull-wing shaped brass terminal pressure clamps - Constructed of glass-reinforced thermoplastic - UL508 and cULus Listing of individual device and a...

    Learn More

      In Stock in Gescan

    CAD$34.09
  17. Legrand - 7801P
    Product Code: PAS7801P

    FEATURES AND BENEFITS: • Handle Locking Guard has opening for padlock to secure control in either the ON or OFF position. • RoHS Compliant • CSA Listed

    Learn More

      In Stock in Gescan

    CAD$12.39
  18. Legrand - TM813-WCC6
    Product Code: PASTM813WCC6

    FEATURES AND BENEFITS: • Impact-resistant face and body. • Fully rounded back body protects wires from being damaged by sharp edges. • Clear identification of circuits. • External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG. • Ground screw position under the end of the strap minimizes the risk of contact • ...

    Learn More

      In Stock in Gescan

    CAD$34.25
  19. Legrand - CS20AC1-W
    Product Code: PASCS20AC1W

    20Amp 120/277V Commercial Specification Grade Switch. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping und...

    Learn More

      In Stock in Gescan

    CAD$8.67
  20. Legrand - 7832MD
    Product Code: PAS7832MD

    Double Pole, Single Phase AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse. FEATURES & BENEFITS: - High Horsepower rating of 20HP - Gull-wing shaped brass terminal pressure clamps - Constructed of glass-reinforced thermoplastic - UL508 and cULus Listing of individual device and assembled device w...

    Learn More

      In Stock in Gescan

    CAD$59.26
  21. Legrand - NTLFULLW
    Product Code: PASNTLFULLW

    Install extra nighttime convenience, control and safety with P&S night light devices. Ideal for hallways, kitchens and nurseries. nurseries, bathrooms, hallways, stairwells, kitchens and wherever else you need more visibility. *radiant® Screwless Wall Plate not included.

    Learn More

      In Stock in Gescan

    CAD$26.03
  22. Legrand - 7813PMD
    Product Code: PAS7813PMD

    AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse. FEATURES & BENEFITS: - High Horsepower rating of 20HP - Gull-wing shaped brass terminal pressure clamps - Constructed of glass-reinforced thermoplastic - UL508 and cULus Listing of individual device and assembled device within enclosure - Heavy-d...

    Learn More

      In Stock in Gescan

    CAD$71.81
  23. Legrand - TM870-LA
    Product Code: PASTM870LA

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. radiant® Screwless Wall Plate not included. FEATURES AND BENEFITS: • Smooth paddle action. • High-impact resistant thermoplastic construction. • External ...

    Learn More

      In Stock in Gescan

    CAD$3.66
  24. Legrand - TM873-BK
    Product Code: PASTM873BK

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. radiant® Screwless Wall Plate not included. FEATURES AND BENEFITS: • Smooth paddle action. • High-impact resistant thermoplastic construction. • External ...

    Learn More

      In Stock in Gescan

    CAD$6.69
View as