View as
  1. Legrand - CS15AC1-W
    Product Code: PASCS15AC1W

    Commercial 1-Pole Switch, Side Wire, 15amp 120/277volt. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under he...

    Learn More

      In Stock in Gescan

    CAD$3.67
  2. Legrand - 7833MD
    Product Code: PAS7833MD

    Three pole, Three Phase AC Manual Motor Controller 30 amp, 600 watts., Suitable as Motor Disconnect - 10KA @ 600VAC, 30A max Class J fuse. FEATURES AND BENEFITS: - High Horsepower rating of 20HP - Gull-wing shaped brass terminal pressure clamps - Constructed of glass-reinforced thermoplastic - UL508 and cULus Listing of individual device and asse...

    Learn More

      In Stock in Gescan

    CAD$99.78
  3. Legrand - 7803MD
    Product Code: PAS7803MD

    Three Pole, Three Phase AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse. FEATURES AND BENEFITS: - High Horsepower rating of 20HP - Gull-wing shaped brass terminal pressure clamps - Constructed of glass-reinforced thermoplastic - UL508 and cULus Listing of individual device and assembled device withi...

    Learn More

      In Stock in Gescan

    CAD$66.51
  4. Legrand - 7863R
    Product Code: PAS7863R

    Manual Control Switch 3pole 60amp 600volt in NEMA 3R Enclosure. Slotted opening on enclosures allows for lock-out, tag-out functionality. FEATURES AND BENEFITS: - High horsepower rating, up to 3HP for heavy-duty applications. - Compact design provides ease of installation. - Box lug terminals. - Single piece moveable and stationary contact arm...

    Learn More

      In Stock in Gescan

    CAD$137.46
  5. Legrand - 2604-W
    Product Code: PAS2604W

    FEATURES AND BENEFITS: • Impact-resistant polycarb back body and frame. • Cushioned thermoplastic paddle assures smooth, quiet, long term operation. • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts. • Internal screw-pressure-plate back and side wire capability for...

    Learn More

      In Stock in Gescan

    CAD$31.34
  6. Legrand - CSB15AC2-W
    Product Code: PASCSB15AC2W

    Construction 2-Pole Switch, Back & Side Wire, 15amp 120/277volt. FEATURES AND BENEFITS: • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy ...

    Learn More

      In Stock in Gescan

    CAD$28.77
  7. Legrand - CSB20AC2-W
    Product Code: PASCSB20AC2W

    Construction 2-Pole Switch, Back & Side Wire, 20amp 120/277volt. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chip...

    Learn More

      In Stock in Gescan

    CAD$17.37
  8. Legrand - 7802MD
    Product Code: PAS7802MD

    Double pole, Single Phase AC Manual Motor Controller 30 amp, 600 watts., Suitable as Motor Disconnect - 10KA @ 600VAC, 30A max Class J fuse. FEATURES and BENEFITS: - High Horsepower rating of 20HP - Gull-wing shaped brass terminal pressure clamps - Constructed of glass-reinforced thermoplastic - UL508 and cULus Listing of individual device and a...

    Learn More

      In Stock in Gescan

    CAD$33.82
  9. Legrand - 7801P
    Product Code: PAS7801P

    FEATURES AND BENEFITS: • Handle Locking Guard has opening for padlock to secure control in either the ON or OFF position. • RoHS Compliant • CSA Listed

    Learn More

      In Stock in Gescan

    CAD$12.29
  10. Legrand - 7832MD
    Product Code: PAS7832MD

    Double Pole, Single Phase AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse. FEATURES & BENEFITS: - High Horsepower rating of 20HP - Gull-wing shaped brass terminal pressure clamps - Constructed of glass-reinforced thermoplastic - UL508 and cULus Listing of individual device and assembled device w...

    Learn More

      In Stock in Gescan

    CAD$57.80
  11. Legrand - CS20AC1-W
    Product Code: PASCS20AC1W

    20Amp 120/277V Commercial Specification Grade Switch. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping und...

    Learn More

      In Stock in Gescan

    CAD$8.46
  12. Legrand - 7813PMD
    Product Code: PAS7813PMD

    AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse. FEATURES & BENEFITS: - High Horsepower rating of 20HP - Gull-wing shaped brass terminal pressure clamps - Constructed of glass-reinforced thermoplastic - UL508 and cULus Listing of individual device and assembled device within enclosure - Heavy-d...

    Learn More

      In Stock in Gescan

    CAD$71.24
  13. Legrand - CSB15AC1-W
    Product Code: PASCSB15AC1W

    Construction 1 pole Switch, Back & Side Wire, 15amp 120/277 volt. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chip...

    Learn More

      In Stock in Gescan

    CAD$6.72
  14. Legrand - 2622-W
    Product Code: PAS2622W

    FEATURES AND BENEFITS: • Impact-resistant polycarb back body and frame. • Cushioned thermoplastic paddle assures smooth, quiet, long term operation. • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts. • Internal screw-pressure-plate back and side wire capability for...

    Learn More

      In Stock in Gescan

    CAD$57.41
  15. Legrand - 7812PMD
    Product Code: PAS7812PMD

    Double Pole, Single Phase AC Manual Motor Controller, suitable as Motor Disconnect - 10KA @ 600VAC, 30A max. Class J Fuse. FEATURES AND BENEFITS: - High Horsepower rating of 20HP - Gull-wing shaped brass terminal pressure clamps - Constructed of glass-reinforced thermoplastic - UL508 and cULus Listing of individual device and assembled device wit...

    Learn More

      In Stock in Gescan

    CAD$42.12
  16. Legrand - CS15AC3-W
    Product Code: PASCS15AC3W

    15Amp 120/277V 3-Way Commercial Specification Grade Switch. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under...

    Learn More

      In Stock in Gescan

    CAD$6.82
  17. Legrand - 2601-W
    Product Code: PAS2601W

    FEATURES AND BENEFITS: • Impact-resistant polycarb back body and frame. • Cushioned thermoplastic paddle assures smooth, quiet, long term operation. • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts. • Internal screw-pressure-plate back and side wire capability for...

    Learn More

      In Stock in Gescan

    CAD$12.39
  18. Legrand - 2601-347W
    Product Code: PAS2601347W

    FEATURES AND BENEFITS: • Impact-resistant polycarb back body and frame. • Cushioned thermoplastic paddle assures smooth, quiet, long term operation. • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts. • Internal screw-pressure-plate back and side wire capability for...

    Learn More

      In Stock in Gescan

    CAD$13.52
  19. Legrand - CS15AC1-I
    Product Code: PASCS15AC1I

    Commercial 1-Pole Switch, Side Wire, 15amp 120/277volt. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under he...

    Learn More

      In Stock in Gescan

    CAD$3.67
  20. Cooper Wiring - CS220V
    Product Code: CWDCS220V

    Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

    Learn More

      In Stock in Gescan

    CAD$19.68
  21. Legrand - PS371530-W
    Product Code: PASPS371530W

    Canadian 3-Way Switch, Back & Side Wire, 15amp 347volt. FEATURES AND BENEFITS: • External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors. • Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce. • Cam controls fast "make" and positive "break...

    Learn More

      In Stock in Gescan

    CAD$12.77
  22. Legrand - 2621-W
    Product Code: PAS2621W

    FEATURES AND BENEFITS: • Impact-resistant polycarb back body and frame. • Cushioned thermoplastic paddle assures smooth, quiet, long term operation. • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts. • Internal screw-pressure-plate back and side wire capability for...

    Learn More

      In Stock in Gescan

    CAD$30.14
  23. Legrand - CSB20AC2
    Product Code: PASCSB20AC2

    Construction 2-Pole Switch, Back & Side Wire, 20amp 120/277volt. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chip...

    Learn More

      In Stock in Gescan

    CAD$17.37
  24. Legrand - CSB20AC1-W
    Product Code: PASCSB20AC1W

    20Amp 120/277V 1-Pole Hard Use Specification Grade Switch - Back & Side Wire. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists break...

    Learn More

      In Stock in Gescan

    CAD$14.07
View as