View as
  1. Legrand - CS15AC1-W
    Product Code: PASCS15AC1W

    Commercial 1-Pole Switch, Side Wire, 15amp 120/277volt. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under he...

    Learn More

      In Stock in Gescan

    CAD$3.67
  2. Legrand - CSB15AC2-W
    Product Code: PASCSB15AC2W

    Construction 2-Pole Switch, Back & Side Wire, 15amp 120/277volt. FEATURES AND BENEFITS: • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy ...

    Learn More

      In Stock in Gescan

    CAD$28.77
  3. Legrand - CSB15AC1-W
    Product Code: PASCSB15AC1W

    Construction 1 pole Switch, Back & Side Wire, 15amp 120/277 volt. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chip...

    Learn More

      In Stock in Gescan

    CAD$6.72
  4. Legrand - CS15AC3-W
    Product Code: PASCS15AC3W

    15Amp 120/277V 3-Way Commercial Specification Grade Switch. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under...

    Learn More

      In Stock in Gescan

    CAD$6.82
  5. Legrand - CS15AC1-I
    Product Code: PASCS15AC1I

    Commercial 1-Pole Switch, Side Wire, 15amp 120/277volt. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under he...

    Learn More

      In Stock in Gescan

    CAD$3.67
  6. Cooper Wiring - CS220V
    Product Code: CWDCS220V

    Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

    Learn More

      In Stock in Gescan

    CAD$19.68
  7. Legrand - PS371530-W
    Product Code: PASPS371530W

    Canadian 3-Way Switch, Back & Side Wire, 15amp 347volt. FEATURES AND BENEFITS: • External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors. • Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce. • Cam controls fast "make" and positive "break...

    Learn More

      In Stock in Gescan

    CAD$12.77
  8. Legrand - CS15AC1
    Product Code: PASCS15AC1

    Commercial 1-Pole Switch, Side Wire, 15amp 120/277volt. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under he...

    Learn More

      In Stock in Gescan

    CAD$3.67
  9. Legrand - CS15AC3-I
    Product Code: PASCS15AC3I

    15Amp 120/277V 3-Way Commercial Specification Grade Switch. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under...

    Learn More

      In Stock in Gescan

    CAD$6.82
  10. Legrand - PS15AC1-L
    Product Code: PASPS15AC1L

    1-Pole Lock Switch, Back & Side Wire, 15amp 120/277volt, Gray (Key can be removed in both positions) FEATURES AND BENEFITS: • External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors. • Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce. • Cam controls f...

    Learn More

      In Stock in Gescan

    CAD$37.14
  11. Legrand - CSB15AC1-I
    Product Code: PASCSB15AC1I

    Construction 1 pole Switch, Back & Side Wire, 15amp 120/277 volt. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chip...

    Learn More

      In Stock in Gescan

    CAD$6.72
  12. Legrand - CSB15AC3-W
    Product Code: PASCSB15AC3W

    Construction 3way Switch, Back & Side Wire, 15amp 120/277volt, FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chippi...

    Learn More

      In Stock in Gescan

    CAD$8.20
  13. Legrand - CSB15AC2-I
    Product Code: PASCSB15AC2I

    Construction 2-Pole Switch, Back & Side Wire, 15amp 120/277volt. FEATURES AND BENEFITS: • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy ...

    Learn More

      In Stock in Gescan

    CAD$28.77
  14. Legrand - PS371530-I
    Product Code: PASPS371530I

    Canadian 3-Way Switch, Back & Side Wire, 15amp 347volt. FEATURES AND BENEFITS: • External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors. • Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce. • Cam controls fast "make" and positive "break...

    Learn More

      In Stock in Gescan

    CAD$12.92
  15. Legrand - CS15AC3
    Product Code: PASCS15AC3

    15Amp 120/277V 3-Way Commercial Specification Grade Switch. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under...

    Learn More

      In Stock in Gescan

    CAD$6.82
  16. Legrand - CSB15AC4-W
    Product Code: PASCSB15AC4W

    Construction 4-Way Switch, Back & Side Wire, 15amp 120/277 volt, White. FEATURES AND BENEFITS: • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under...

    Learn More

      In Stock in Gescan

    CAD$57.96
  17. Legrand - CSB15AC1
    Product Code: PASCSB15AC1

    Construction 1 pole Switch, Back & Side Wire, 15amp 120/277 volt. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chip...

    Learn More

     Available from Manufacturer

    CAD$6.72
  18. Legrand - 663-BKG
    Product Code: PAS663BKG

    15Amp 120V 3-Pole NAFTA-Compliant TradeMaster® Grounding Toggle Switch, Black. FEATURES AND BENEFITS: • Thermoplastic toggle and frame. • Extra-long strap. • High-impact resistant construction. • Side wire #12 and #14 AWG. • Push wire #14 AWG. • Tri-drive ground, terminal, and mounting screws. • Easy-access green hex head ground sc...

    Learn More

     Available from Manufacturer

    CAD$8.31
  19. Legrand - PS371530
    Product Code: PASPS371530

    Canadian 3-Way Switch, Back & Side Wire, 15amp 347volt. FEATURES AND BENEFITS: • External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors. • Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce. • Cam controls fast "make" and positive "break...

    Learn More

      In Stock in Gescan

    CAD$12.92
  20. Legrand - CSB15AC4-I
    Product Code: PASCSB15AC4I

    Construction 4-Way Switch, Back & Side Wire, 15amp 120/277 volt, Ivory. FEATURES AND BENEFITS: • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under...

    Learn More

     Available from Manufacturer

    CAD$57.96
  21. Legrand - CSB15AC3-I
    Product Code: PASCSB15AC3I

    Construction 3way Switch, Back & Side Wire, 15amp 120/277volt, FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chippi...

    Learn More

     Available from Manufacturer

    CAD$8.20
  22. Legrand - 664-LAG
    Product Code: PAS664LAG

    Four-Way Switch, Grounded Terminals, 15 amps, 120 volts FEATURES AND BENEFITS: • RoHS Compliant • Side wire #12 and #14 AWG. Push wire #14 AWG. • Tri-drive ground, terminal, and mounting screws. • Easy-access green hex head ground screw..

    Learn More

     Available from Manufacturer

    CAD$16.80
  23. Legrand - CSB15AC2-LA
    Product Code: PASCSB15AC2LA

    Construction 2-Pole Switch, Back & Side Wire, 15amp 120/277volt. FEATURES AND BENEFITS: • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy ...

    Learn More

     Available from Manufacturer

    CAD$28.77
  24. Legrand - 664WCN
    Product Code: PAS664WCN

    Four-Way Switch, Grounded Terminals, 15 amps, 120 volts, White. Features & Benefits: - Side wire #12 and #14 AWG. Push wire #14 AWG. - Tri-drive ground, terminal, and mounting screws. - Easy-access green hex head ground screw.

    Learn More

     Out of Stock

    CAD$9.86
View as