View as
  1. Legrand - CSB20AC2-W
    Product Code: PASCSB20AC2W

    Construction 2-Pole Switch, Back & Side Wire, 20amp 120/277volt. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chip...

    Learn More

      In Stock in Gescan

    CAD$17.51
  2. Legrand - CS20AC1-W
    Product Code: PASCS20AC1W

    20Amp 120/277V Commercial Specification Grade Switch. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping und...

    Learn More

      In Stock in Gescan

    CAD$8.67
  3. Cooper Wiring - CS220V
    Product Code: CWDCS220V

    Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

    Learn More

      In Stock in Gescan

    CAD$19.68
  4. Legrand - CSB20AC2
    Product Code: PASCSB20AC2

    Construction 2-Pole Switch, Back & Side Wire, 20amp 120/277volt. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chip...

    Learn More

      In Stock in Gescan

    CAD$18.75
  5. Legrand - CSB20AC1-W
    Product Code: PASCSB20AC1W

    20Amp 120/277V 1-Pole Hard Use Specification Grade Switch - Back & Side Wire. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists break...

    Learn More

      In Stock in Gescan

    CAD$15.19
  6. Legrand - CS20AC3-W
    Product Code: PASCS20AC3W

    20amp 120/277V 3-Way Commercial Specification Grade Switch. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping unde...

    Learn More

      In Stock in Gescan

    CAD$13.76
  7. Legrand - CSB20AC2-I
    Product Code: PASCSB20AC2I

    Construction 2-Pole Switch, Back & Side Wire, 20amp 120/277volt. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chip...

    Learn More

      In Stock in Gescan

    CAD$18.75
  8. Legrand - CS20AC1-I
    Product Code: PASCS20AC1I

    20Amp 120/277V Commercial Specification Grade Switch. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping und...

    Learn More

      In Stock in Gescan

    CAD$9.38
  9. Legrand - CSB20AC1-I
    Product Code: PASCSB20AC1I

    20Amp 120/277V 1-Pole Hard Use Specification Grade Switch - Back & Side Wire. FEATURES AND BENEFITS: • RoHS Compliant • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists break...

    Learn More

      In Stock in Gescan

    CAD$16.04
  10. Legrand - CSB20AC3-W
    Product Code: PASCSB20AC3W

    Construction 3-Way Switch, Back & Side Wire, 20amp 120/277volt, White. FEATURES AND BENEFITS: • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under ...

    Learn More

     Available from Manufacturer

    CAD$17.66
  11. Legrand - CSB20AC3-I
    Product Code: PASCSB20AC3I

    Construction 3-Way Switch, Back & Side Wire, 20amp 120/277volt. FEATURES AND BENEFITS: • One-piece brass alloy contact arm for reliable electrical performance. • One-piece steel strap with integral ground is plated for corrosion resistance. • High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy a...

    Learn More

     Available from Manufacturer

    CAD$17.66
View as