radiant - NTL-873WCC6 - 15Amp 120V Single Pole/3-Way radiant® Switch with LED Night Light, White

CAD$28.05 / EA

Product code: PASNTL873WCC6

Manufacturer: Legrand

Brand: radiant

Part Number: NTL-873WCC6

 In Stock

/ EA

Details

Install extra nighttime convenience, control and child safety with P&S night light devices. They replace any existing single-pole or 3-way switch devices and offer a hidden sensor that automatically controls the night light, plus five adjustable light levels. Features & Benefits: • Adjustable light settings OFF, Ultra Low, Low, Medium and High • Sensor automatically controls Night Light based on ambient light • Soft Glow energy efficient LED lights are cool to the touch • Single Pole/3-Way Switch
UPC 785007032314
Color White
UNSPSC 39121704
Special Features Side and back wire terminations.
Certifications cULus listed, UL listed
Material Thermoplastic
Diameter Designed for use in residential settings
Height 2.75 in
Width 1.6 in
Poles 1
Specification  Detailed Specifications