View as
  1. Ideal Industries, Inc. - 774039
    Product Code: IDI774039

    Appliance Rocker Switches: ? Great for home appliances, computer equipment, automotive and industrial controls ? Appliance Rockers fit standard .550 × 1.120 panel cut outs ? Miniature Rockers fit .5200 × .7760 panel cut outs ? Plain and lighted versions available ? Operating temperature: 32°F to 185°F (0°C to 85°C) ? Bulk packaging of 100 ava...

    Learn More

     Available from Manufacturer

    CAD$8.58
  2. Ideal Industries, Inc. - 774056
    Product Code: IDI774056

    RED ROCKER COLOR; 125/277 VAC VOLTAGE RATING; 15 AMPERE AT 125 VAC, 10 AMPERE AT 277 VAC CURRENT RATING; OPERATION TYPE MAINTAINED ON/MAINTAINED OFF; CONTACT CONFIGURATION DPST; PANEL MOUNTING; SPADE TERMINAL; ILLUMINATED; APPLICATION AUTOMOTIVE, COMMERCI Full-Size Rocker Switches: ? For commercial appliances, industrial controls, automotive and ma...

    Learn More

     Available from Manufacturer

    CAD$25.04
  3. Ideal Industries, Inc. - 774005
    Product Code: IDI774005

    Ideal Toggle switch has ON-OFF circuitry and DPST configuration for convenient operation. It has power rating of 20 Amps at 125 VAC, 10 Amps at 250 VAC and 1-1/2 hp at 125 - 250 VAC. It has a dielectric strength of 1500 Volts and long mechanical life of 100000 cycles. Switch features sturdy longwearing solid brass/nickel-plated bushings for durable...

    Learn More

     Available from Manufacturer

    CAD$12.92
  4. Ideal Industries, Inc. - 774003
    Product Code: IDI774003

    Ideal Toggle switch has ON-OFF-ON circuitry and DPDT configuration for convenient operation. It has power rating of 20 Amps at 125 VAC, 10 Amps at 227 VAC and 1-1/2 hp at 125 - 250 VAC. It has a dielectric strength of 1500 Volts and long mechanical life of 100000 cycles. Switch features sturdy longwearing solid brass/nickel-plated bushings for dura...

    Learn More

     Available from Manufacturer

    CAD$14.24
  5. Ideal Industries, Inc. - 774045
    Product Code: IDI774045

    BLACK ROCKER COLOR; 125/277 VAC VOLTAGE RATING; 20 AMPERE AT 125 VAC, 15 AMPERE AT 277 VAC CURRENT RATING; OPERATION TYPE MAINTAINED ON/MAINTAINED OFF; CONTACT CONFIGURATION SPST; PANEL MOUNTING; SPADE TERMINAL; ILLUMINATED; APPLICATION AUTOMOTIVE, COMMER Full-Size Rocker Switches: ? For commercial appliances, industrial controls, automotive and ma...

    Learn More

     Available from Manufacturer

    CAD$13.23
  6. Ideal Industries, Inc. - 774019
    Product Code: IDI774019

    Double Insulated Plastic Toggle Switches Features: • Great for outdoor, marine/recreational equipment, automotive and weather resistant applications • Double-insulated with an internal ring design for moisture and dust resistance • 1/2 in. diameter mounting hole • Bulk packaging available upon request

    Learn More

     Available from Manufacturer

    CAD$13.40
  7. Ideal Industries, Inc. - 774027
    Product Code: IDI774027

    Standard and Heavy-Duty Toggle Switches ? Great for power tool and motor control switch applications ? Rugged long-wearing solid brass/nickel-plated bushings ? 1/2 in. diameter mounting hole ? Dielectric Strength: 1500V ? Mechanical Life: 100,000 cycles ? Operating Temperature: 32°F to 185°F (0°C to 85°C) ? DC Rating: Factory tested 100,000 cyc...

    Learn More

     Available from Manufacturer

    CAD$10.04
  8. Ideal Industries, Inc. - 774038
    Product Code: IDI774038

    BLACK ROCKER COLOR; 125/250 VAC VOLTAGE RATING; 16 AMPERE AT 125 VAC, 10 AMPERE AT 250 VAC CURRENT RATING; OPERATION TYPE MAINTAINED ON/MAINTAINED OFF; CONTACT CONFIGURATION SPST; PANEL MOUNTING; SPADE TERMINAL; ILLUMINATED; APPLICATION HOME APPLIANCE, CO Appliance Rocker Switches: ? Great for home appliances, computer equipment, automotive and ind...

    Learn More

     Available from Manufacturer

    CAD$8.58
  9. Ideal Industries, Inc. - 774096
    Product Code: IDI774096

    Extra Heavy-Duty AC/DC Toggle Switches: ? The switch that can handle your heavy-duty requirements ? Quick-make/quick-break type switches are ideal for DC voltage applications ? Perfect for industrial motor control, with its sturdy metal construction and stiff actuation force, it will withstand the abuses of virtually any application ? Bulk packagin...

    Learn More

     Available from Manufacturer

    CAD$26.52
  10. Ideal Industries, Inc. - 774009
    Product Code: IDI774009

    Standard and Heavy-Duty Toggle Switches: ? Great for power tool and motor control switch applications ? Rugged long-wearing solid brass/nickel-plated bushings ? 1/2 in. diameter mounting hole ? Dielectric Strength: 1500V ? Mechanical Life: 100,000 cycles ? Operating Temperature: 32°F to 185°F (0°C to 85°C) ? DC Rating: Factory tested 100,000 cy...

    Learn More

     Available from Manufacturer

    CAD$16.60
  11. Ideal Industries, Inc. - 774097
    Product Code: IDI774097

    HEAVY DUTY BAT HANDLE; 125/250 VAC; 20 AMPERE AT 125 VAC, 10 AMPERE AT 250 VAC; OPERATION TYPE MAINTAINED ON/MAINTAINED OFF; CONTACT CONFIGURATION DPDT; SCREW TERMINAL; SIZE 2.09 INCH W X 1 INCH D X 0.9 INCH H; APPROVAL UL, CSA; IDEAL[R] BRAND Extra Heavy-Duty AC/DC Toggle Switches: ? The switch that can handle your heavy-duty requirements ? Quick-...

    Learn More

     Available from Manufacturer

    CAD$36.89
View as