View as
  1. Ideal Industries, Inc. - 774056
    Product Code: IDI774056

    RED ROCKER COLOR; 125/277 VAC VOLTAGE RATING; 15 AMPERE AT 125 VAC, 10 AMPERE AT 277 VAC CURRENT RATING; OPERATION TYPE MAINTAINED ON/MAINTAINED OFF; CONTACT CONFIGURATION DPST; PANEL MOUNTING; SPADE TERMINAL; ILLUMINATED; APPLICATION AUTOMOTIVE, COMMERCI Full-Size Rocker Switches: ? For commercial appliances, industrial controls, automotive and ma...

    Learn More

     Available from Manufacturer

    CAD$25.04
  2. Ideal Industries, Inc. - 774005
    Product Code: IDI774005

    Ideal Toggle switch has ON-OFF circuitry and DPST configuration for convenient operation. It has power rating of 20 Amps at 125 VAC, 10 Amps at 250 VAC and 1-1/2 hp at 125 - 250 VAC. It has a dielectric strength of 1500 Volts and long mechanical life of 100000 cycles. Switch features sturdy longwearing solid brass/nickel-plated bushings for durable...

    Learn More

     Available from Manufacturer

    CAD$12.92
  3. Ideal Industries, Inc. - 774096
    Product Code: IDI774096

    Extra Heavy-Duty AC/DC Toggle Switches: ? The switch that can handle your heavy-duty requirements ? Quick-make/quick-break type switches are ideal for DC voltage applications ? Perfect for industrial motor control, with its sturdy metal construction and stiff actuation force, it will withstand the abuses of virtually any application ? Bulk packagin...

    Learn More

     Available from Manufacturer

    CAD$26.52
  4. Ideal Industries, Inc. - 774097
    Product Code: IDI774097

    HEAVY DUTY BAT HANDLE; 125/250 VAC; 20 AMPERE AT 125 VAC, 10 AMPERE AT 250 VAC; OPERATION TYPE MAINTAINED ON/MAINTAINED OFF; CONTACT CONFIGURATION DPDT; SCREW TERMINAL; SIZE 2.09 INCH W X 1 INCH D X 0.9 INCH H; APPROVAL UL, CSA; IDEAL[R] BRAND Extra Heavy-Duty AC/DC Toggle Switches: ? The switch that can handle your heavy-duty requirements ? Quick-...

    Learn More

     Available from Manufacturer

    CAD$36.89
View as