View as
  1. Ideal Industries, Inc. - 774027
    Product Code: IDI774027

    Standard and Heavy-Duty Toggle Switches ? Great for power tool and motor control switch applications ? Rugged long-wearing solid brass/nickel-plated bushings ? 1/2 in. diameter mounting hole ? Dielectric Strength: 1500V ? Mechanical Life: 100,000 cycles ? Operating Temperature: 32°F to 185°F (0°C to 85°C) ? DC Rating: Factory tested 100,000 cyc...

    Learn More

     Available from Manufacturer

    CAD$10.04
  2. Ideal Industries, Inc. - 774009
    Product Code: IDI774009

    Standard and Heavy-Duty Toggle Switches: ? Great for power tool and motor control switch applications ? Rugged long-wearing solid brass/nickel-plated bushings ? 1/2 in. diameter mounting hole ? Dielectric Strength: 1500V ? Mechanical Life: 100,000 cycles ? Operating Temperature: 32°F to 185°F (0°C to 85°C) ? DC Rating: Factory tested 100,000 cy...

    Learn More

     Available from Manufacturer

    CAD$16.60
View as